Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

OHM Ventilating Fan

4.50 (26)
Cord Length (m)
0.7
Rated Voltage (V)
100
Specification
Drawstring switch with power cord plug
...see all>
Product Options
ADD TO CART
Weight (kg) Air Flow (m3/h) Mounting Pitch (mm) Body Dimensions (Width x Depth x Height) (mm) Noise Level (dB) Power Consumption (W) (50/60 Hz) Blade Diameter (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Air Flow (m3/h) Mounting Pitch (mm) Body Dimensions (Width x Depth x Height) (mm) Noise Level (dB) Power Consumption (W) (50/60 Hz) Blade Diameter (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 (50Hz)520 (60Hz)500 250x250 310x150x330 (50Hz)41 (60Hz)40 18/22 20 1PC 1 VN-20 09347003 67.99 SGD
Shipped after 2018-06-25
2.5 (50Hz)810 (60Hz)790 300x300 360x155x380 (50Hz)41 (60Hz)40 25/27 25 1PC 1 VN-25 09347012 67.99 SGD
Shipped after 2018-06-25
1.6 (50Hz)200 (60Hz)230 175x175 235x145x255 (50Hz)35 (60Hz)33 26/23 15 1PC 1 VN-15 09346994 58.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 18
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.50
26 Customer Reviews
The reviews are automatic translation.
Hood exchange
5
From Japan
On 2018-04-02 11:46:37
It was very light, and the volume was light and firmly exhausted, I wonder how tatto is coming now.
This review is about item#9346994.
ventilation
5
From Japan
On 2018-03-30 21:04:17
After compact installation with four flip-ups on the back, the sound also arrived quietly Order the next day I thought it was reasonable on this commodity price surface I was worried about drawing I was wondering if it was a bit clearer
This review is about item#9346994.
For sub ventilation in the kitchen
5
From Japan
On 2017-07-31 00:38:17
Purchase decision is less expensive than major electronics manufacturer products. The feeling of use is silent, lightweight. Easy installation. For this price, it may be better to replace it than to take time to clean it if it gets dirty to a certain extent.
This review is about item#09347012.
I used it for ventilating the attic.
5
From Japan
On 2017-03-03 14:50:44
It is satisfactory with a considerable exhaust power. The explanation was also easy to understand and easy to handle.
This review is about item#9346994.
Maintenance room for ventilation
4
From Japan
On 2017-02-05 01:38:37
The sound is quieter than I imagined. I think the ventilation performance is also better than the catalog data. It is made of resin and light, and the workability is also good.
This review is about item#09347003.
Kitchen ventilation fan
5
From Japan
On 2017-02-03 07:49:21
It is light and the sound is quiet and the best. I also want to recruit next.
This review is about item#09347012.
Replacing an old ventilator
5
From Japan
On 2016-12-15 17:34:18
The guide is polite, easy to install and comfortable to use.
This review is about item#9346994.
As a factory ventilator
5
From Japan
On 2016-08-02 17:49:20
The commercially available one is trying iron for a part of the parts, but here is no problem with plastic use, it is lightweight and easy to handle.
This review is about item#09347012.
For company hot water supply room
4
From Japan
On 2016-07-08 16:31:34
Anyway it was cheap ... I bought it. The sound is quieter than the one I used before, and I am not dissatisfied so far. I have just started using it, so I am a little worried about how much I can use it. I would like to see a little more.
This review is about item#09347012.
For ventilation
5
From Japan
On 2016-04-20 18:34:13
The switch is light and easy to use. In addition, I need your help.
This review is about item#09347003.

Related Products