Buy more than* S$200* and get FREE SHIPPING

OHM Window Ventilating Fan

4.25 (4)
Compatible Window Frame Height (mm)
410 - 1150
Ventilation Wind Volume (m3/hour)
50Hz/500, 60Hz/510
Noise Level (dB)
50Hz/40, 60Hz/42
Blade (phi mm)
200
Rated Voltage (V)
AC100
Power Consumption (W)
50Hz/15, 60Hz/17
Weight (kg)
About 1.9
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VW-20N 11070683 119.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For the office of the kitchen
5
From Japan
On 2016-05-02 15:49:12
It is satisfaction are price immediately reachable.
This review is about item#11070683.
Culture house kitchen exhaust fan
5
From Japan
On 2015-07-29 16:09:08
Easy to construction in the lightweight, it was also easy size adjustment.
This review is about item#11070683.
Cigarette smoke
3
From Japan
On 2013-05-14 18:50:19
A little noisy sound
This review is about item#11070683.
Ventilation of the workplace of the living room
4
From Japan
On 2011-07-23 16:36:59
Build is not the firm, but it is a high cost performance products. Manual has been reduced one star so hard to understand a little. It has nothing to do with the product itself, but there is a problem with the display of MonotaRO site. (1) The accompanying dimension drawings is wrong (correct description below) Since the information about mounting possible window size, this is an important issue. Mere 50mm, Saredo 50mm, dangerous place did was (this range is in another room In gave up an additional purchase because it was unsuitable). (2) is wrong specifications of the description below Ventilation air volume is very different from the specification of the instruction manual that comes with the product. Site: ventilation air volume (m3 / h): 50Hz: 680 / 60Hz: 720 The accompanying instructions: ventilation air volume (m3 / h): 50Hz: 500 / 60Hz: 510 This would be bad. (3) not the manufacturer part number is shown in the extended panel set It is a fine story, but the trust at the time of purchase is compromised. Or more, because the assortment and price's MonotaRO, we have very useful, Posted hopefully to the future of further improvement and development.
This review is about item#11070683.

Related Products