Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Air Flow (m3/h) (50/60 Hz) Dimensions D (mm) Noise Value (dB)(50/60Hz) Dimension F (mm) Embedding Dimension (mm) Dimensions A (mm) Fan Diameter (phi mm) Dimension H (mm) Dimension G(mm) Weight (kg) Dimensions J (mm) Dimensions I (mm) Power Consumption (W) (50/60 Hz) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Air Flow (m3/h) (50/60 Hz) Dimensions D (mm) Noise Value (dB)(50/60Hz) Dimension F (mm) Embedding Dimension (mm) Dimensions A (mm) Fan Diameter (phi mm) Dimension H (mm) Dimension G(mm) Weight (kg) Dimensions J (mm) Dimensions I (mm) Power Consumption (W) (50/60 Hz) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
256 93 200/230 32 28/29 30 180x180 248 15 179.6 170 1.8 195 198 22/19 17 1PC 1 VF-15 09347046 69.99 SGD
Shipped after 2018-06-25
362 90 660/650 42 44/42 68 300x300 355 25 160 294 2.7 250 310 25/27 20 1PC 1 VF-25 09347064 86.99 SGD
Shipped after 2018-06-25
308.6 90 432/420 42 43/41 53 250x250 303.6 20 158 246 2.3 220 263 17/20 20 1PC 1 VF-20 09347055 78.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Warehouse ventilation
1
From Japan
On 2016-12-02 01:09:06
As we saw Kyuruku rally in about 8 months purchasing two units, we saw another one already stopped. For the time being, I removed the blades and greased up. It is convenient and convenient to filter expression
This review is about item#9347064.
Indoor dog room ventilation
4
From Japan
On 2016-07-01 16:42:57
Satisfied with low vibration and quiet. The filter can be hung with the vacuum cleaner hung, it is easy to maintain. It is good that the fan strength can be adjusted in two stages. For this reason we welcome if the price rise of 200 yen, 300 yen.
This review is about item#09347064.
Workplace ventilation
5
From Japan
On 2015-02-21 12:39:05
It was originally used, no problem with the same standard product. In other words, I want you to keep up the price a little more.
This review is about item#09347046.
Ventilation in the factory
5
From Japan
On 2014-12-05 15:39:17
Dust in the factory can be taken well.
This review is about item#09347064.
kitchen
5
From Japan
On 2014-07-23 16:52:50
It was cheap and easy to install! I am satisfied with the product.
This review is about item#09347064.
Ventilation in the rest room
5
From Japan
On 2014-04-10 07:49:39
I am using it without problems. It is good with a filter.
This review is about item#09347064.
For kitchen
5
From Japan
On 2013-07-23 15:21:40
Ventilation, sound There is no problem.
This review is about item#09347064.
Exchange kitchen ventilation fan
5
From Japan
On 2013-03-15 17:48:56
Because the sound is quiet, turning the ventilator does not bother me.
This review is about item#09347064.
Since the ventilator at home was broken, I bought it for unit replacement.
5
From Japan
On 2008-07-02 19:10:00
The installation was easy to replace with a single screwdriver. With filters, easy to maintain, filters for consumables can also be purchased at your company, so convenience is provided.
This review is about item#09347064.

Related Products