Buy more than* S$200* and get FREE SHIPPING

OHM Toilet Fan

4.00 (8)
Compatible Pipe Diameter (phi mm)
93.5-125 Turbofans intermediate form
Dimensions (Width W x Height H x Depth D) (mm)
158x158x229
Weight (kg)
1.1
Specification
With power cord plug
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VT-20 09347091 47.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Negative pressure pipe
3
From Japan
On 2018-04-27 13:39:31
I used it as a line fan for exhausting the atmosphere outdoors.
This review is about item#9347091.
Installed in the odor extraction pipe.
5
From Japan
On 2017-09-08 16:46:42
It was easy to install and satisfied with our customers.
This review is about item#09347091.
Used for exhaust under the floor
3
From Japan
On 2017-07-29 20:32:23
The sound was also quiet, but it was a different purpose of use, so I had a hard time fixing.
This review is about item#9347091.
Local exhaust fan
5
From Japan
On 2017-05-02 18:25:04
It was used as an odor countermeasure of the test equipment. Though about 100 thousand yen is commercially available for the table exhaust system, since the source is small this time, it is found that this product is sufficient if the control wind speed is calculated, which is one tenth of the total It costed it.
This review is about item#9347091.
Used as machine exhaust fan
4
From Japan
On 2016-03-12 15:57:47
It is a quiet and good product with split operation sound
This review is about item#09347091.
Toilet exhaust pipe update work
5
From Japan
On 2015-09-29 12:39:49
It is cheap, fast and saved
This review is about item#09347091.
Site exhaust
2
From Japan
On 2015-08-21 15:00:18
Rotational vibration is anxious, the exhaust air volume is small.
This review is about item#09347091.
Use for air conditioning in the basement
5
From Japan
On 2014-04-24 17:27:43
Because it is a narrow underground, it is moderate size to use with a duct like a cylinder.
This review is about item#09347091.

Related Products