Buy more than* S$200* and get FREE SHIPPING

phi 150 Forced Flue Pipe Fan

5.00 (1)
Compatible Pipe Diameter (phi mm)
150
Dimensions (Width W x Height H x Depth D) (mm)
210x210x128
Weight (kg)
0.9
Specification
Turbo Fan Ceiling wall mounting. Power cord plug included All resin product Quick connect terminal connection
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PFS-150 09347204 85.52 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As for the ventilation of the garage
5
From Japan
On 2015-08-12 18:30:59
Do not take care in quiet and left on than the air flow does not know well I thought.
This review is about item#09347204.

Related Products