Buy more than* S$200* and get FREE SHIPPING

Ceiling Ventilator Grid Panel Type

4.78 (9)
Air Flow (m3/h) (50/60 Hz)
88/88
Noise Value (dB)(50/60Hz)
29/29
Compatible Pipe Diameter (phi mm)
100
Power Consumption (W) (50/60 Hz)
11.1/11.5
Opening Dimension (mm)
175x175
Dimensions (Width W x Height H x Depth D) (mm)
238x238x183
Rated Frequency (Hz)
50/60
Rated Voltage (V)
100
Color
White
Weight (kg)
1.6
Material
Plastic
Type
Sirocco fan
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-180NS 09347195 97.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Exchange of bath exhaust fan
5
From Japan
On 2017-03-13 19:52:29
Since the ventilator hood plastic, there is no worry of rust. Also motor of operating noise is also quiet.
This review is about item#9347195.
One-room ventilator exchanges
5
From Japan
On 2014-07-08 09:41:30
Installation was easy.
This review is about item#09347195.
Dressing room without forced air circulation (adjacent to bathroom) New installation
5
From Japan
On 2013-05-18 15:22:34
Newly installed when replacing moldy wallpaper. Although it is an amateur, I made a hole opening to the ceiling ~ installation. I think that it is quiet on the noise side than the ventilator in the bathroom. There was no failure in purchase.
This review is about item#09347195.
Bathroom ventilation
5
From Japan
On 2013-04-30 15:38:02
Installation was easy and easy.
This review is about item#09347195.
Construction
5
From Japan
On 2013-01-28 13:09:34
It was easy to install and shortened construction time. I was able to install it securely with firm firmness for the price
This review is about item#09347195.
Unit-bus ceiling ventilation fan
5
From Japan
On 2012-01-21 17:46:22
Purchased for replacement of another company's censored products. It is a type installed in a hole of 175 centimeters × 175 centimeters, both the screw hole position and the exhaust duct position were compatible with the previous ventilation fan. "It is easier to lay bare than planned", it was unexpectedly easy to install.
This review is about item#09347195.
Unit bus ventilation fan
5
From Japan
On 2010-05-27 07:59:50
I used it to replace another company's selling stop products, but I could easily exchange it myself. It is even easier if the position of the mounting hole can be shared by other manufacturers. Although there was an initial malfunction, thank you for taking care politely. I want to use it again.
This review is about item#09347195.
Change UB ventilator
5
From Japan
On 2010-04-18 22:10:08
I am thankful that it was very easy to exchange.
This review is about item#09347195.
Owned apartment bathroom ventilator exchanges
3
From Japan
On 2009-02-21 23:27:57
Since it is easy to install, it is better to do it yourself than asking a specialist. As for the goods, since the motor part is exposed, I think that it is better if the cover is attached.
This review is about item#09347195.

Related Products