Buy more than* S$200* and get FREE SHIPPING

Induction Motor 6W

Overheat Protection Device
Impedance protection system (6W)
Starting Torque (N m)
0.045
Gear Head Mounting Angle Dimensions (mm)
60
Shaft Shape
G
Operating Ambient Temperature (deg C)
-10 to +50
Cycle(Hz)
50/60
Output (W)
6
...see all
Product Options
ADD TO CART
Motor Type Condenser Capacity (microF) Shaft Rated Torque (N m) Voltage (V) Wiring System Current (A) Weight (kg) Insulation Class Ambient Humidity Rated Speed (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Motor Type Condenser Capacity (microF) Shaft Rated Torque (N m) Voltage (V) Wiring System Current (A) Weight (kg) Insulation Class Ambient Humidity Rated Speed (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Induction motor 2.5 Gear cutting type 50Hz/0.050 60Hz/0.042 Single phase 100 Lead wire 50Hz/0.21 60Hz/0.19 0.7 E type (120deg C) Less than 85% (non-condensing) 50Hz/1200 60Hz/1500   1PC 1 S6I06GC 09347344 61.82 SGD
Shipped after 2017-09-25
Induction Motors 2.5 Pinion type 50Hz/0.05060Hz/0.042 Single-phase 100 With terminal box 0.19 - Class E (120 deg C) The (non-condensing) 85% or less 50Hz/120060Hz/1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S6I06GC-T 09347353 69.05 SGD
Shipped after 2017-09-29
Induction Motors 0.7 Pinion type 50Hz/0.05060Hz/0.042 Single-phase 200 With terminal box 0.10 - Class E (120 deg C) The (non-condensing) 85% or less 50Hz/120060Hz/1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S6I06GD-T 09347371 71.12 SGD
Shipped after 2017-09-29
Induction Motors 0.7 Pinion type 50Hz/0.05060Hz/0.042 Single-phase 200 Lead wire 0.10 - Class E (120 deg C) The (non-condensing) 85% or less 50Hz/120060Hz/1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S6I06GD 09347362 63.89 SGD
Shipped after 2017-09-29
ADD TO CART

Related Products