Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Induction Motor 15W

5.00 (1)
Overheat Protection Device
Impedance protection system (6W)
Gear Head Mounting Angle Dimensions (mm)
70
Shaft Shape
G
Operating Ambient Temperature (deg C)
-10 to +50
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Motor Type Condenser Capacity (microF) Rated Torque (N m) Shaft Starting Torque (N m) Voltage (V) Wiring System Current (A) Output (W) Insulation Class Weight (kg) Ambient Humidity Rated Speed (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Motor Type Condenser Capacity (microF) Rated Torque (N m) Shaft Starting Torque (N m) Voltage (V) Wiring System Current (A) Output (W) Insulation Class Weight (kg) Ambient Humidity Rated Speed (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Induction motor 5 50Hz/0.120 60Hz/0.100 Gear cutting type 0.09 Single phase 100 Lead wire 50Hz/0.35 60Hz/0.34 15 E type (120deg C) 1.04 Less than 85% (non-condensing) 50Hz/1250 60Hz/1550   1PC 1 S7I15GC 09347861 71.99 SGD
Shipped after 2018-06-28
Induction Motors 5.0 50Hz/0.12060Hz/0.100 Pinion type 0.090 Single-phase 100 With terminal box 50Hz/0.3560Hz/0.34 - Class E (120 deg C) - The (non-condensing) 85% or less 50Hz/125060Hz/1550 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S7I15GC-T 09347877 77.99 SGD
Shipped after 2018-06-28
Induction Motors 1.2 50Hz/0.12560Hz/0.120 Pinion type 0.090 Single-phase 200 With terminal box 50Hz/0.1960Hz/0.18 - Class E (120 deg C) - The (non-condensing) 85% or less 50Hz/120060Hz/1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S7I15GD-T 09347895 75.99 SGD
Shipped after 2018-06-29
Induction Motors 1.2 50Hz/0.12560Hz/0.120 Pinion type 0.090 Single-phase 200 Lead wire 50Hz/0.1960Hz/0.18 - Class E (120 deg C) - The (non-condensing) 85% or less 50Hz/120060Hz/1500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S7I15GD 09347886 72.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
power
5
From Japan
On 2014-07-04 14:02:33
Good
This review is about item#09347861.

Related Products