Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Induction Motor 25W

Overheat Protection Device
Impedance protection system (6W)
Insulation Class
Class E (120 deg C)
Ambient Humidity
The (non-condensing) 85% or less
Gear Head Mounting Angle Dimensions (mm)
80
Shaft Shape
G
Operating Ambient Temperature (deg C)
-10 to +50
Cycle(Hz)
50/60
Output (W)
25
...see all>
Product Options
ADD TO CART
Condenser Capacity (microF) Shaft Weight (kg) Voltage (V) Rated Torque (N m) Current (A) Starting Torque (N m) Wiring System Rated Speed (min-1r.p.m) Motor Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Condenser Capacity (microF) Shaft Weight (kg) Voltage (V) Rated Torque (N m) Current (A) Starting Torque (N m) Wiring System Rated Speed (min-1r.p.m) Motor Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Pinion type - Three-phase 200 50Hz/0.19560Hz/0.165 50Hz/0.2660Hz/0.24 50Hz/0.35060Hz/0.290 With terminal box 50Hz/130060Hz/1550 Induction Motors *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8I25GU-T 09348437 91.99 SGD
Shipped after 2018-06-26
- Pinion type - Three-phase 200 50Hz/0.19560Hz/0.165 50Hz/0.2660Hz/0.24 50Hz/0.35060Hz/0.290 Lead wire 50Hz/130060Hz/1550 Induction Motors   1PC 1 S8I25GU 09348421 82.99 SGD
Shipped after 2018-06-26
1.5 Pinion type - Single-phase 200 50Hz/0.20060Hz/0.170 50Hz/0.3060Hz/0.29 0.145 With terminal box 50Hz/125060Hz/1550 Induction Motors *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8I25GD-T 09348412 91.99 SGD
Shipped after 2018-06-26
1.5 Pinion type - Single-phase 200 50Hz/0.20060Hz/0.170 50Hz/0.3060Hz/0.29 0.145 Lead wire 50Hz/125060Hz/1550 Induction Motors *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8I25GD 09348403 83.99 SGD
Shipped after 2018-06-26
6.0 Pinion type - Single-phase 100 50Hz/0.20060Hz/0.165 50Hz/0.5760Hz/0.52 0.145 Lead wire 50Hz/125060Hz/1550 Induction Motors   1PC 1 S8I25GC 09348385 76.99 SGD
Shipped after 2018-06-26
6 Gear cutting type 1.6 Single-phase 100 50Hz/0.200 60Hz/0.165 50Hz/0.57 60Hz/0.52 0.145 Terminal box 50Hz/1250 60Hz/1550 Induction motor   1PC 1 S8I25GC-T 09348394 89.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products