Buy more than* S$200* and get FREE SHIPPING

Induction motor 60W

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Gear Head Mounting Angle Dimensions (mm)
90
Rotations (min-1[r. p.m])
1300/1550
Operating Ambient Temperature (deg C)
-10-+50
Cycle(Hz)
50/60
Output (W)
60
...see all>
Product Options
ADD TO CART
Starting Torque (N m) 50/60 Hz Current (A) Condenser Capacity (microF) Voltage (V) Weight (kg) Rated Torque (N m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting Torque (N m) 50/60 Hz Current (A) Condenser Capacity (microF) Voltage (V) Weight (kg) Rated Torque (N m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50Hz/0.930 60Hz/0.800 0.60/0.50 - 200 2.44 50Hz/0.460 60Hz/0.390 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I60GUH 09348866 119.99 SGD
Shipped after 2018-01-29
50Hz/0.930 60Hz/0.800 0.60/0.50 - 200 2.60 50Hz/0.460 60Hz/0.390 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I60GUH-T 09348875 119.99 SGD
Shipped after 2018-01-29
0.340 1.26/1.37 15.0 100 2.44 50Hz/0.460 60Hz/0.390 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I60GCH 09348823 109.99 SGD
Shipped after 2018-01-29
0.340 1.26/1.37 15.0 100 2.60 50Hz/0.460 60Hz/0.390 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I60GCH-T 09348832 119.99 SGD
Shipped after 2018-01-29
0.385 0.65/0.70 4.0 200 2.60 50Hz/0.470 60Hz/0.400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I60GDH-T 09348857 119.99 SGD
Shipped after 2018-01-29
0.385 0.65/0.70 4.0 200 2.44 50Hz/0.470 60Hz/0.400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S9I60GDH 09348841 119.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products

SPG

SPG