Buy more than* S$200* and get FREE SHIPPING

Induction Motor Gear Head 40W Bl

Motor mounting angle dimensions (mm)
90
...see all
Product Options
ADD TO CART
Weight (kg) Direction of Rotation Allowable Torque (N m) Dimension L1 (mm) Revolution (min-1[r.p.m]) Type Type Reduction Ratio Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Direction of Rotation Allowable Torque (N m) Dimension L1 (mm) Revolution (min-1[r.p.m]) Type Type Reduction Ratio Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.73 The same direction as the motor 50Hz/2.0360Hz/1.67 42 50Hz/20060Hz/240 Ball bearings + metal mix type Gearcutting 7.5 InductionMotor40W   1PC 1 S9KB7.5BL 09348692 52.97 SGD
Shipped after 2017-06-01
- The same direction as the motor 50Hz/0.8160Hz/0.67 42 50Hz/50060Hz/600 Ball bearings + metal mix type Gear cutting 3 Induction Motor 40W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S9KB3BL 09348683 52.97 SGD
Shipped after 2017-06-01
- The same direction as the motor 50Hz/9.8060Hz/9.80 60 50Hz/1560Hz/18 Ball bearings + metal mix type Gear cutting 100 Induction Motor 40W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S9KB100BL 09348735 59.13 SGD
Shipped after 2017-06-01
- The same direction as the motor 50Hz/4.0560Hz/3.33 42 50Hz/10060Hz/120 Ball bearings + metal mix type Gear cutting - Induction Motor 40W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S9KB15BL 09348701 52.97 SGD
Shipped after 2017-06-01
- The same direction as the motor 50Hz/9.8060Hz/9.80 60 50Hz/860Hz/10 Ball bearings + metal mix type Gear cutting 180 Induction Motor 40W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S9KB180BL 09348744 60.32 SGD
Shipped after 2017-06-01
- The same direction as the motor 50Hz/7.3060Hz/6.01 60 50Hz/5060Hz/60 Ball bearings + metal mix type Gear cutting 30 Induction Motor 40W *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S9KB30BL 09348717 56.65 SGD
Shipped after 2017-06-01
1.13 Motor and the same direction 50Hz/9.80 60Hz/9.80 60 50Hz/30 60Hz/36 Ball bearing + metal mix type Gear cutting 50 INDUCTION MOTOR 40 W   1PC 1 S9KB50BL 09348726 61.03 SGD
Shipped after 2017-06-01
ADD TO CART

Related Products