Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Precision Tweezers

5.00 (1)
Purpose
Tasks that require non-magnetic properties
Type
Tip is sharp, and also because it is the curve, you can work hand in on the table.
Overall Length (mm)
120
Material
SUS304
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 No.7 09350442 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Printing job
5
From Japan
On 2015-03-23 14:15:35
It is using the fine print work. It is used for eight hours, compared with the other pair of tweezers, and the difference is fatigue. Come in handy to have.
This review is about item#09350433.

Related Products