Buy more than* S$200* and get FREE SHIPPING

Ceramic Tweezers

Heat-Resistant Temperature (deg C)
1000
Dimensions C (mm)
(Thick) 0.3
Dimensions B (mm)
(Width) 0.3
Overall Length (mm)
135
Material
(Tip) ceramic and (E) a non-magnetic stainless steel
Caution
Tip is formed precision. Do not apply shock nor ply. Do not put into water when it is hot.
Application
For work related to electronic components, semiconductors, bio-superconductivity.
Description
Is a non-magnetic, less charged with static electricity and, excellent insulation properties, solder silver solder is hard to attach. There is no leaching of organic and metal contamination. In addition, excellent chemical resistance, there is a feature t
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 71MZSA 09349776 -
Discontinued
[x]
ADD TO CART

Related Products