Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Million Vinyl Tape

4.87 (30)
Purpose
Insulation of terminals and electrical wire and cable joints. Classification and summary of switchboard and wire harness Identification of jigs Packing and repairing of furnitures such as do -it -yourself
Unwinding Force
650gf/19mm
Operating Temperature (deg C)
-20 - 60
Adhesive Force
400gf/19mm
Elongation (%)
200
Tape Thickness (mm)
0.2
Tensile Strength
5.5kgf/19mm
Thickness (mm)
0.2
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 19 Transparent 366-4635 1Pack(10Roll) 1 HF-110-A 09388093 9.99 SGD
Shipped after 2018-06-25
10 19 Green 366-4643 1Pack(10Roll) 1 HF-111-A 09388102 9.99 SGD
Shipped after 2018-06-25
10 19 Yellow 366-4651 1Pack(10Roll) 1 HF-112-A 09388111 9.99 SGD
Shipped after 2018-06-25
10 19 blue 366-4660 1Pack(10Roll) 1 HF-113-A 09388127 9.99 SGD
Shipped after 2018-06-25
10 19 Red 366-4678 1Pack(10Roll) 1 HF-114-A 09388136 9.99 SGD
Shipped after 2018-06-25
10 19 White 366-4686 1Pack(10Roll) 1 HF-116-A 09388145 9.99 SGD
Shipped after 2018-06-25
10 19 Black 366-4694 1Pack(10Roll) 1 HF-117-A 09388154 9.99 SGD
Shipped after 2018-06-25
10 19 Ash 366-4708 1Pack(10Roll) 1 HF-118-A 09388163 9.99 SGD
Shipped after 2018-06-25
10 19 Pink - 1Pack(10Roll) 1 HF-122-A 09388172 9.99 SGD
Shipped after 2018-06-25
10 19 Orange - 1Pack(10Roll) 1 HF-115-A 09388181 9.99 SGD
Shipped after 2018-07-03
10 19 Brown - 1Pack(10Roll) 1 HF-119-A 09388197 9.99 SGD
Shipped after 2018-06-25
10 19 Verdure - 1Pack(10Roll) 1 HF-1110-A 09388206 9.99 SGD
Shipped after 2018-06-25
10 19 Sky - 1Pack(10Roll) 1 HF-1111-A 09388215 9.99 SGD
Shipped after 2018-06-25
10 19 Ivory - 1Pack(10Roll) 1 HF-1113-A 09388224 9.99 SGD
Shipped after 2018-06-25
20 19 Transparent 366-4716 1Pack(10Roll) 1 HF-530-C 09388233 17.99 SGD
Shipped after 2018-06-25
20 19 Green 366-4724 1Pack(10Roll) 1 HF-531-C 09388242 17.99 SGD
Shipped after 2018-06-25
20 19 Yellow 366-4732 1Pack(10Roll) 1 HF-532-C 09388251 17.99 SGD
Shipped after 2018-06-25
20 19 Blue 366-4741 1Pack(10Roll) 1 HF-533-C 09388267 17.99 SGD
Shipped after 2018-06-25
20 19 Red 366-4759 1Pack(10Roll) 1 HF-534-C 09388276 17.99 SGD
Shipped after 2018-06-25
20 19 White 366-4767 1Pack(10Roll) 1 HF-536-C 09388285 17.99 SGD
Shipped after 2018-06-25
20 19 Black 366-4775 1Pack(10Roll) 1 HF-537-C 09388294 17.99 SGD
Shipped after 2018-06-25
20 19 Ash 366-4783 1Pack(10Roll) 1 HF-538-C 09388303 17.99 SGD
Shipped after 2018-06-25
20 19 Brown - 1Pack(10Roll) 1 HF-539-C 09388312 17.99 SGD
Shipped after 2018-06-25
20 19 Sky - 1Pack(10Roll) 1 HF-541-C 09388321 17.99 SGD
Shipped after 2018-06-25
20 19 Verdure - 1Pack(10Roll) 1 HF-540-C 09388495 17.99 SGD
Shipped after 2018-06-25
20 50 Transparent - 1Pack(4Roll) 1 HF-700 09388337 29.99 SGD
Shipped after 2018-06-25
20 50 Green - 1Pack(4Roll) 1 HF-701 09388346 29.99 SGD
Shipped after 2018-06-25
20 50 Yellow - 1Pack(4Roll) 1 HF-702 09388355 29.99 SGD
Shipped after 2018-06-25
20 50 Blue - 1Pack(4Roll) 1 HF-703 09388364 29.99 SGD
Shipped after 2018-06-29
20 50 Red - 1Pack(4Roll) 1 HF-704 09388373 29.99 SGD
Shipped after 2018-06-25
20 50 White - 1Pack(4Roll) 1 HFA-382 09388382 29.99 SGD
Shipped after 2018-06-25
20 50 Black - 1Pack(4Roll) 1 HF-707 09388391 29.99 SGD
Shipped after 2018-06-25
20 50 Ash - 1Pack(4Roll) 1 HFA-380 09388407 29.99 SGD
Shipped after 2018-06-25
20 50 Brown - 1Pack(4Roll) 1 HF-709 09388416 29.99 SGD
Shipped after 2018-06-25
20 50 Ivory - 1Pack(4Roll) 1 HFW-004 09388425 29.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 27
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.87
30 Customer Reviews
The reviews are automatic translation.
Wiring repair · Inspection adjustment work
5
From Japan
On 2018-06-16 14:43:01
It can be used safely and safely with products of name manufacturers. I'm satisfied.
This review is about item#9388102.
Always this.
5
From Japan
On 2018-01-04 18:30:12
I am working on electrical work, but I have been using it for more than 10 years. Just as the tape is ticking because of the cold weather this time, it's relatively soft so it's easy to use. Although it feels a bit pricey, feeling of use is very satisfying. This is always from now.
This review is about item#9388154.
Insulation work of electrical work
5
From Japan
On 2017-11-27 19:09:08
I am satisfied that I can firmly tap. Because it has a beautiful color, there is nothing to worry about being seen by people.
This review is about item#9388136.
Air conditioning construction
5
From Japan
On 2017-09-11 17:49:43
I like it because it is near colored with the air conditioner's coatepaper.
This review is about item#9388224.
Air conditioning construction
5
From Japan
On 2017-05-24 21:42:35
I have been patronizing many years. Even if you try it a lot, this product is the best such as adhesive strength, hardness, color shade.
This review is about item#9388224.
Bamboo rod cover
5
From Japan
On 2017-03-27 08:55:53
I use it wrapped around a bamboo rod, but it is good to wrap it easily because it is wide.
This review is about item#09388391.
Winding canvas when installing air conditioner · Bundle of electric wire and copper pipe at the time of piping
5
From Japan
On 2016-11-24 15:19:40
I will purchase it every time. Use it for the last stop of the campus winding when installing the air conditioner, or use it for binding with the electric wire of the piping. It is good because it can easily be cut by hand and not stretched. Because it resembles the color of the canvas of Inaba Electric Works, even if it is used for stopping, the difference in color is small.
This review is about item#9388224.
Air conditioning construction
4
From Japan
On 2016-08-22 14:35:48
I usually use 20 m, but I wanted to make it light even a little, and tried it to 10 m.
This review is about item#9388224.
Air conditioning construction
5
From Japan
On 2016-06-11 21:47:23
It is reasonably easy to use and very nice.
This review is about item#09388224.
Electrical construction
5
From Japan
On 2016-03-10 17:09:01
It stretches well and often comes with it. It is very different from a big home center made somewhere.
This review is about item#09388154.

Related Products