Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Million Vinyl Tape For Anticorrosion

3.00 (1)
Purpose
Rust-proofing of the pipeline. Protection of water and gas pipes. Anticorrosion coating of communication cable and conduit. Plumbing protection of chemical factory from high humidity and corrosion
Operating Temperature (deg C)
-20 - 60
Elongation (%)
220
Tape Thickness (mm)
0.4
Tensile Strength
17.5 kgf / 25 mm (normalcy) 18.6 kgf / 25 mm (after immersion in hot water)
Tape Length (m)
10
Base Material
High quality soft vinyl film materials , coated with a special adhesive
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Black 1Pack(6Roll) 1 HGC-053 09388434 48.99 SGD
In stock
75 Black 1Pack(4Roll) 1 HGC-054 09388443 48.99 SGD
In stock
100 Black 1Pack(3Roll) 1 HGC-055 09388452 48.99 SGD
In stock
50 Silver 1Pack(6Roll) 1 HGC-060 38573875 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Repair of salt hose
3
From Japan
On 2011-07-27 11:36:38
If you have gray (gray) you want to purchase, please consider. So far we have purchased gray items from other suppliers, so I think that there is something in the manufacturer.

Related Products