Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Beard Cutting Scissors

Dimensions C (mm)
45
Dimensions B (mm)
85
Dimensions D (mm)
110
Dimensions A (mm)
25
Overall Length (mm)
110.0
Material
Steel (chrome plating)
Application
For cutting metal wire and metal plate, For cutting metal wire and metal plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 09350101 -
Discontinued
[x]
1PCC 1 09350092 68.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products