Buy more than* S$200* and get FREE SHIPPING

Scissors for cutting rubber

5.00 (1)
Caution
Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., It is for mild metal, so do not try to cut hard metal, Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., It is for mild metal, so do not try to cut hard metal, Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., It is for mild metal, so do not try to cut hard metal, Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., Since it a scissors for soft material ,please avoid excessive cutting of hard objects such as metal., It is for mild metal, so do not try to cut hard metal, Since it a scissors for soft material ,please avoid excessive cutting of hard obje
Purpose
Thin rubber packing and rubber cutting work etc, Cutting thin rubber packing and rubber, Thin rubber packing and rubber cutting work etc, Thin rubber packing and rubber cutting work etc, Cutting thin rubber packing and rubber, Thin rubber packing and rubber cutting work etc, Thin rubber packing and rubber cutting work etc, Cutting thin rubber packing and rubber, Thin rubber packing and rubber cutting work etc, Thin rubber packing and rubber cutting work etc, Cutting thin rubber packing and rubber, Thin rubber packing and rubber cutting work etc
Catch-Phrase
It is a sharp cutting scissor made specifically for rubber cutting.
Blade Length (mm)
73.0, 73.0
Overall Length (mm)
170.0, 170.0
Material
Iron, Iron
...see all>
Product Options
ADD TO CART
AS ONE Part Number Cutting Edge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Cutting Edge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-9902-01, 1-9902-01 straight, Line 1PC 1 - 09350171 48.99 SGD
In stock
1-9902-02, 1-9902-02 The song, Track 1PC 1 - 09350187 48.99 SGD
Shipped after 2018-04-04
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rubber processing
5
From Japan
On 2013-08-09 14:42:08
I do not have any particular impressions. I think there is no improvement point.
This review is about item#09350171.

Related Products