Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flap Wheel

4.50 (6)
Maximum Rotation Speed (min-1[r. p.m])
18000
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
60
Width (mm)
25
Application
Polishing of uneven surfaces, curved surfaces Polishing of fine, narrow parts Polishing of casting skin Rust removing Polishing before coating
...see all>
Product Options
ADD TO CART
Shaft Diameter x Shaft Length (mm) Type Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter x Shaft Length (mm) Type Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6*40 Granularity 40 Alumina 40 1Box(5PC) 1 40 10053635 29.99 SGD
In stock
6 x 40 Particle size 60 Aluminum 60 1Box(5PC) 1 60 10053644 29.99 SGD
In stock
6 x 40 Particle size 80 Aluminum 80 1Box(5PC) 1 80 10053653 29.99 SGD
In stock
6*40 Granularity 100 Alumina 100 1Box(5PC) 1 100 10053662 -
Discontinued
[x]
6 x 40 Particle size 120 Aluminum 120 1Box(5PC) 1 120 10053671 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Wood grinding
5
From Japan
On 2017-09-07 17:50:20
You can polish well. It is greatly saved because we can polish inner surfaces of hard wood quickly.
This review is about item#10053671.
Pottery's hill, bottom slice
5
From Japan
On 2015-05-19 21:26:26
It is a pottery shop. I use it for the bottom grill of the pottery. I used sandpaper until now, but I use an electric drill installed on a fixed base. Gash! I say speed up and work is preeminent.
This review is about item#10053662.
Grinding work of pressed articles
4
From Japan
On 2014-12-03 15:42:14
Big cost reduction was achieved than ever. It is very useful if it is cheap because it is often used as a consumable item. Since abrasives purchase various size types, I think that it would be better to have cheaper products with these original products in the future.
This review is about item#10053635.
Machine tool repair
5
From Japan
On 2013-10-03 07:36:18
The price was also cheap, and it was able to shave well. It is used for part correction. I was able to use it unchanged as an expensive product and was able to refrain from cost.
This review is about item#10053653.
Baritoli
3
From Japan
On 2013-06-27 13:08:25
It is a waste as it uses fleet fleas
This review is about item#10053653.
Stainless steel polishing
5
From Japan
On 2012-04-07 08:55:33
It will expire equally well for the maker items. It is optimal for cost reduction. It's even better if you have a granularity of 320. I would be pleased if you could consider it.
This review is about item#10053653.

Related Products