Buy more than* S$200* and get FREE SHIPPING

Flap Wheel

4.00 (4)
Maximum Rotation Speed (min-1[r. p.m])
15000
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
80
Width (mm)
25
Application
Polishing of uneven surfaces, curved surfaces Polishing of fine, narrow parts Polishing of casting skin Rust removing Polishing before coating
...see all>
Product Options
ADD TO CART
Shaft Diameter x Shaft Length (mm) Type Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter x Shaft Length (mm) Type Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6*40 Granularity 40 Alumina 40 1Box(5PC) 1 40 10053687 37.99 SGD
In stock
6*40 granularity 60 Alumina 60 1Box(5PC) 1 60 10053696 37.99 SGD
In stock
6 x 40 Particle size 80 Aluminum 80 1Box(5PC) 1 80 10053705 36.99 SGD
In stock
6*40 Granularity 100 Alumina 100 1Box(5PC) 1 100 10053714 37.99 SGD
In stock
6 x 40 Particle size 120 Aluminum 120 1Box(5PC) 1 120 10053723 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2018-02-21 17:42:03
I use it with a good rubbing feeling. It is the highest if it is around 24th.
This review is about item#10053687.
Polishing of pressed items
5
From Japan
On 2014-12-03 15:33:52
Previously we used similar products from other manufacturers, but we found this cheap and same feeling of use and bought it. I am satisfied with cost reduction as I can use it in the same way as before. I would like to purchase it from now on.
This review is about item#10053687.
Polishing
4
From Japan
On 2013-09-05 21:05:33
I would like to request a thing with a thickness of 15 mm and the same price.
This review is about item#10053723.
Polishing under polishing inside a pipe
2
From Japan
On 2013-05-29 15:13:04
The hit is weak, it bounces. Where I want a little more waist.
This review is about item#10053705.

Related Products