Buy more than* S$200* and get FREE SHIPPING

O ring P (for movement, fixing) NBR

4.63 (99)
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
...see all>
Product Options
ADD TO CART
Outside Diameter OD (phi mm) Inner-Diameter Tolerance Width W (mm) Heat-Resistant Temperature (deg C) Withstanding Pressure (MPa) Nominal Designation Hardness Material Inner Diameter ID (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter OD (phi mm) Inner-Diameter Tolerance Width W (mm) Heat-Resistant Temperature (deg C) Withstanding Pressure (MPa) Nominal Designation Hardness Material Inner Diameter ID (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
236.3 +/-1.68 8.4(+/-0.15) 120 7 220 70+/-5 NBR (nitrile rubber) 219.5 1PC 1 P-220 35494864 8.99 SGD
In stock
311.3 +/-2.17 8.4(+/-0.15) 120 7 295 70+/-5 NBR (nitrile rubber) 294.5 1PC 1 P-295 35495013 15.99 SGD
Shipped after 2018-02-28
356.3 +/-2.45 8.4(+/-0.15) 120 7 340 70+/-5 NBR (nitrile rubber) 339.5 1PC 1 P-340 35495065 13.99 SGD
Shipped after 2018-02-28
416.3 +/-2.82 8.4(+/-0.15) 120 7 400 70+/-5 NBR (nitrile rubber) 399.5 1PC 1 P-400 35495117 26.99 SGD
Shipped after 2018-02-28
113.0 +/-0.85 5.7(+/-0.13) 120 7 102 70+/-5 NBR (nitrile rubber) 101.6 1PC 1 P-102 35494557 1.99 SGD
In stock
271.3 +/-1.91 8.4(+/-0.15) 120 7 255 70+/-5 NBR (nitrile rubber) 254.5 1PC 1 P-255 35494934 8.99 SGD
In stock
276.3 +/-1.94 8.4(+/-0.15) 120 7 260 70+/-5 NBR (nitrile rubber) 259.5 1PC 1 P-260 35494943 13.99 SGD
Shipped after 2018-02-28
306.3 +/-2.14 8.4(+/-0.15) 120 7 290 70+/-5 NBR (nitrile rubber) 289.5 1PC 1 P-290 35495004 10.99 SGD
Shipped after 2018-02-28
371.3 +/-2.54 8.4(+/-0.15) 120 7 355 70+/-5 NBR (nitrile rubber) 354.5 1PC 1 P-355 35495074 16.99 SGD
Shipped after 2018-02-28
376.3 +/-2.57 8.4(+/-0.15) 120 7 360 70+/-5 NBR (nitrile rubber) 359.5 1PC 1 P-360 35495083 19.99 SGD
Shipped after 2018-02-28
391.3 +/-2.67 8.4(+/-0.15) 120 7 375 70+/-5 NBR (nitrile rubber) 374.5 1PC 1 P-375 35495092 14.99 SGD
Shipped after 2018-02-28
136.0 +/-1.01 5.7(+/-0.13) 120 7 125 70+/-5 NBR (nitrile rubber) 124.6 1PC 1 P-125 35494636 2.99 SGD
In stock
149.0 +/-1.10 5.7(+/-0.13) 120 7 138 70+/-5 NBR (nitrile rubber) 137.6 1PC 1 P-138 35494672 2.99 SGD
Shipped after 2018-02-27
201.3 +/-1.44 8.4(+/-0.15) 120 7 185 70+/-5 NBR (nitrile rubber) 184.5 1PC 1 P-185 35494785 4.99 SGD
In stock
206.3 +/-1.48 8.4(+/-0.15) 120 7 190 70+/-5 NBR (nitrile rubber) 189.5 1PC 1 P-190 35494794 4.99 SGD
In stock
216.3 +/-1.55 8.4(+/-0.15) 120 7 200 70+/-5 NBR (nitrile rubber) 199.5 1PC 1 P-200 35494812 6.99 SGD
In stock
221.3 +/-1.58 8.4(+/-0.15) 120 7 205 70+/-5 NBR (nitrile rubber) 204.5 1PC 1 P-205 35494821 12.99 SGD
Shipped after 2018-02-28
281.3 +/-1.97 8.4(+/-0.15) 120 7 265 70+/-5 NBR (nitrile rubber) 264.5 1PC 1 P-265 35494952 9.99 SGD
Shipped after 2018-02-28
316.3 +/-2.20 8.4(+/-0.15) 120 7 300 70+/-5 NBR (nitrile rubber) 299.5 1PC 1 P-300 35495022 10.99 SGD
In stock
225.3 +/-1.61 8.4(+/-0.15) 120 7 209 70+/-5 NBR (nitrile rubber) 208.5 1PC 1 P-209 35494837 6.99 SGD
Shipped after 2018-02-28
331.3 +/-2.30 8.4(+/-0.15) 120 7 315 70+/-5 NBR (nitrile rubber) 314.5 1PC 1 P-315 35495031 10.99 SGD
Shipped after 2018-02-28
191.3 +/-1.37 8.4(+/-0.15) 120 7 175 70+/-5 NBR (nitrile rubber) 174.5 1PC 1 P-175 35494767 4.99 SGD
In stock
196.3 +/-1.40 8.4(+/-0.15) 120 7 180 70+/-5 NBR (nitrile rubber) 179.5 1PC 1 P-180 35494776 4.99 SGD
In stock
231.3 +/-1.65 8.4(+/-0.15) 120 7 215 70+/-5 NBR (nitrile rubber) 214.5 1PC 1 P-215 35494855 12.99 SGD
Shipped after 2018-02-28
256.3 +/-1.81 8.4(+/-0.15) 120 7 240 70+/-5 NBR (nitrile rubber) 239.5 1PC 1 P-240 35494907 8.99 SGD
Shipped after 2018-02-28
291.3 +/-2.04 8.4(+/-0.15) 120 7 275 70+/-5 NBR (nitrile rubber) 274.5 1PC 1 P-275 35494977 14.99 SGD
Shipped after 2018-02-28
401.3 +/-2.73 8.4(+/-0.15) 120 7 385 70+/-5 NBR (nitrile rubber) 384.5 1PC 1 P-385 35495101 21.99 SGD
Shipped after 2018-02-27
123.0 +/-0.92 5.7(+/-0.13) 120 7 112 70+/-5 NBR (nitrile rubber) 111.6 1PC 1 P-112 35494584 1.99 SGD
In stock
251.3 +/-1.78 8.4(+/-0.15) 120 7 235 70+/-5 NBR (nitrile rubber) 234.5 1PC 1 P-235 35494891 8.99 SGD
Shipped after 2018-02-28
261.3 +/-1.84 8.4(+/-0.15) 120 7 245 70+/-5 NBR (nitrile rubber) 244.5 1PC 1 P-245 35494916 7.99 SGD
In stock
286.3 +/-2.01 8.4(+/-0.15) 120 7 270 70+/-5 NBR (nitrile rubber) 269.5 1PC 1 P-270 35494961 9.99 SGD
In stock
296.3 +/-2.07 8.4(+/-0.15) 120 7 280 70+/-5 NBR (nitrile rubber) 279.5 1PC 1 P-280 35494986 8.99 SGD
In stock
- - - - - - - - - 1PC 1 P-110 35494575 1.99 SGD
In stock
181.3 +/-1.30 8.4(+/-0.15) 120 7 165 70+/-5 NBR(nitrilerubber) 164.5 1PC 1 P-165 35494742 3.99 SGD
In stock
63 +/-0.47 5.7(+/-0.13) 120 7 52 70+/-5 NBR(nitrilerubber) 51.6 1PC 1 P-52 35494356 0.99 SGD
In stock
73 +/-0.55 5.7(+/-0.13) 120 7 62 70+/-5 NBR(nitrilerubber) 61.6 1PC 1 P-62 35494426 1.99 SGD
In stock
- - - - - - - - - 1PC 1 P-115 35494593 1.99 SGD
In stock
- - - - - - - - - 1PC 1 P-67 35494453 1.99 SGD
In stock
141 +/-1.05 5.7(+/-0.13) 120 7 130 70+/-5 NBR(nitrilerubber) 129.6 1PC 1 P-130 35494645 2.99 SGD
In stock
211.3 +/-1.51 8.4(+/-0.15) 120 7 195 70+/-5 NBR(nitrilerubber) 194.5 1PC 1 P-195 35494803 5.99 SGD
In stock
171.3 +/-1.23 8.4(+/-0.15) 120 7 155 70+/-5 NBR(nitrilerubber) 154.5 1PC 1 P-155 35494724 3.99 SGD
In stock
146 +/-1.09 5.7(+/-0.13) 120 7 135 70+/-5 NBR(nitrilerubber) 134.6 1PC 1 P-135 35494663 2.99 SGD
In stock
166.3 +/-1.19 8.4(+/-0.15) 120 7 150A 70+/-5 NBR(nitrilerubber) 149.5 1PC 1 P-150A 35494715 3.99 SGD
In stock
241.3 +/-1.71 8.4(+/-0.15) 120 7 225 70+/-5 NBR(nitrilerubber) 224.5 1PC 1 P-225 35494873 8.99 SGD
In stock
246.3 +/-1.75 8.4(+/-0.15) 120 7 230 70+/-5 NBR(nitrilerubber) 229.5 1PC 1 P-230 35494882 8.99 SGD
In stock
176.3 +/-1.26 8.4(+/-0.15) 120 7 160 70+/-5 NBR (nitrile rubber) 159.5 1PC 1 P-160 35494733 4.99 SGD
In stock
186.3 +/-1.33 8.4(+/-0.15) 120 7 170 70+/-5 NBR (nitrile rubber) 169.5 1PC 1 P-170 35494751 4.99 SGD
In stock
266.3 +/-1.88 8.4(+/-0.15) 120 7 250 70+/-5 NBR (nitrile rubber) 249.5 1PC 1 P-250 35494925 9.99 SGD
Shipped after 2018-02-28
301.3 +/-2.10 8.4(+/-0.15) 120 7 285 70+/-5 NBR (nitrile rubber) 284.5 1PC 1 P-285 35494995 39.99 SGD
Shipped after 2018-02-28
336.3 +/-2.33 8.4(+/-0.15) 120 7 320 70+/-5 NBR (nitrile rubber) 319.5 1PC 1 P-320 35495047 16.99 SGD
Shipped after 2018-02-27
351.3 +/-2.42 8.4(+/-0.15) 120 7 335 70+/-5 NBR (nitrile rubber) 334.5 1PC 1 P-335 35495056 12.99 SGD
In stock
6.6 +/-0.14 1.9 (+/-0.08) 120 7 3 70+/-5 NBR (nitrile rubber) 2.8 1PC 1 P-3 09351867 0.99 SGD
In stock
7.6 +/-0.14 1.9(+/-0.08) 120 7 4 70+/-5 NBR (nitrile rubber) 3.8 1PC 1 P-4 09351876 0.99 SGD
In stock
8.6 +/-0.15 1.9(+/-0.08) 120 7 5 70+/-5 NBR (nitrile rubber) 4.8 1PC 1 P-5 09351885 0.99 SGD
In stock
9.6 +/-0.15 1.9(+/-0.08) 120 7 6 70+/-5 NBR (nitrile rubber) 5.8 1PC 1 P-6 09351894 0.99 SGD
In stock
10.6 +/-0.16 1.9 (+/-0.08) 120 7 7 70+/-5 NBR (nitrile rubber) 6.8 1PC 1 P-7 09351903 0.99 SGD
In stock
11.6 +/-0.16 1.9(+/-0.08) 120 7 8 70+/-5 NBR (nitrile rubber) 7.8 1PC 1 P-8 09351912 0.99 SGD
In stock
12.6 +/-0.17 1.9(+/-0.08) 120 7 9 70+/-5 NBR (nitrile rubber) 8.8 1PC 1 P-9 09351921 0.99 SGD
In stock
13.6 +/-0.17 1.9(+/-0.08) 120 7 10 70+/-5 NBR (nitrile rubber) 9.8 1PC 1 P-10 09351937 0.99 SGD
In stock
14.6 +/-0.17 2.4(+/-0.09) 120 7 10A 70+/-5 NBR (nitrile rubber) 9.8 1PC 1 P-10A 09351946 0.99 SGD
In stock
15.6 +/-0.18 2.4(+/-0.09) 120 7 11 70+/-5 NBR (nitrile rubber) 10.8 1PC 1 P-11 09351955 0.99 SGD
In stock
15.8 +/-0.18 2.4(+/-0.09) 120 7 11.2 70+/-5 NBR (nitrile rubber) 11 1PC 1 P-11.2 09351964 0.99 SGD
In stock
16.6 +/-0.19 2.4(+/-0.09) 120 7 12 70+/-5 NBR (nitrile rubber) 11.8 1PC 1 P-12 09351973 0.99 SGD
In stock
17.1 +/-0.19 2.4(+/-0.09) 120 7 12.5 70+/-5 NBR (nitrile rubber) 12.3 1PC 1 P-12.5 09351982 0.99 SGD
In stock
18.6 +/-0.19 2.4(+/-0.09) 120 7 14 70+/-5 NBR (nitrile rubber) 13.8 1PC 1 P-14 09351991 0.99 SGD
In stock
19.6 +/-0.2 2.4(+/-0.09) 120 7 15 70+/-5 NBR (nitrile rubber) 14.8 1PC 1 P-15 09352007 0.99 SGD
In stock
20.6 +/-0.2 2.4(+/-0.09) 120 7 16 70+/-5 NBR (nitrile rubber) 15.8 1PC 1 P-16 09352016 0.99 SGD
In stock
22.6 +/-0.21 2.4(+/-0.09) 120 7 18 70+/-5 NBR (nitrile rubber) 17.8 1PC 1 P-18 09352025 0.99 SGD
In stock
24.6 +/-0.22 2.4(+/-0.09) 120 7 20 70+/-5 NBR (nitrile rubber) 19.8 1PC 1 P-20 09352034 0.99 SGD
In stock
25.6 0.23 2.4(+/-0.09) 120 7 21 70+/-5 NBR (nitrile rubber) 20.8 1PC 1 P-21 09352043 0.99 SGD
In stock
26.6 +/-0.24 2.4(+/-0.09) 120 7 22 70+/-5 NBR (nitrile rubber) 21.8 1PC 1 P-22 09352052 0.99 SGD
In stock
28.7 +/-0.24 3.5(+/-0.10) 120 7 22A 70+/-5 NBR (nitrile rubber) 21.7 1PC 1 P-22A 09352061 0.99 SGD
In stock
29.1 +/-0.24 3.5(+/-0.10) 120 7 22.4 70+/-5 NBR (nitrile rubber) 22.1 1PC 1 P-22.4 09352077 0.99 SGD
In stock
30.7 +/-0.24 3.5(+/-0.10) 120 7 24 70+/-5 NBR (nitrile rubber) 23.7 1PC 1 P-24 09352086 0.99 SGD
In stock
31.7 +/-0.25 3.5(+/-0.10) 120 7 25 70+/-5 NBR (nitrile rubber) 24.7 1PC 1 P-25 09352095 0.99 SGD
In stock
32.2 +/-0.25 3.5(+/-0.10) 120 7 25.5 70+/-5 NBR (nitrile rubber) 25.2 1PC 1 P-25.5 09352104 0.99 SGD
In stock
32.7 +/-0.26 3.5(+/-0.10) 120 7 26 70+/-5 NBR (nitrile rubber) 25.7 1PC 1 P-26 09352113 0.99 SGD
In stock
34.7 +/-0.28 3.5(+/-0.10) 120 7 28 70+/-5 NBR (nitrile rubber) 27.7 1PC 1 P-28 09352122 0.99 SGD
In stock
35.7 +/-0.29 3.5(+/-0.10) 120 7 29 70+/-5 NBR (nitrile rubber) 28.7 1PC 1 P-29 09352131 0.99 SGD
In stock
36.2 +/-0.29 3.5(+/-0.10) 120 7 29.5 70+/-5 NBR (nitrile rubber) 29.2 1PC 1 P-29.5 09352147 0.99 SGD
In stock
36.7 +/-0.29 3.5(+/-0.10) 120 7 30 70+/-5 NBR (nitrile rubber) 29.7 1PC 1 P-30 09352156 0.99 SGD
In stock
37.7 +/-0.3 3.5(+/-0.10) 120 7 31 70+/-5 NBR (nitrile rubber) 30.7 1PC 1 P-31 09352165 0.99 SGD
In stock
38.2 +/-0.31 3.5(+/-0.10) 120 7 31.5 70+/-5 NBR (nitrile rubber) 31.2 1PC 1 P-31.5 09352174 0.99 SGD
In stock
38.7 +/-0.31 3.5(+/-0.10) 120 7 32 70+/-5 NBR (nitrile rubber) 31.7 1PC 1 P-32 09352183 0.99 SGD
In stock
40.7 +/-0.33 3.5(+/-0.10) 120 7 34 70+/-5 NBR (nitrile rubber) 33.7 1PC 1 P-34 09352192 0.99 SGD
In stock
41.7 +/-0.34 3.5(+/-0.10) 120 7 35 70+/-5 NBR (nitrile rubber) 34.7 1PC 1 P-35 09352201 0.99 SGD
In stock
42.2 +/-0.34 3.5(+/-0.10) 120 7 35.5 70+/-5 NBR (nitrile rubber) 35.2 1PC 1 P-35.5 09352217 0.99 SGD
In stock
42.7 +/-0.34 3.5(+/-0.10) 120 7 36 70+/-5 NBR (nitrile rubber) 35.7 1PC 1 P-36 09352226 0.99 SGD
In stock
44.7 +/-0.37 3.5(+/-0.10) 120 7 38 70+/-5 NBR (nitrile rubber) 37.7 1PC 1 P-38 09352235 0.99 SGD
In stock
45.7 +/-0.37 3.5(+/-0.10) 120 7 39 70+/-5 NBR (nitrile rubber) 38.7 1PC 1 P-39 09352244 0.99 SGD
In stock
46.7 +/-0.37 3.5(+/-0.10) 120 7 40 70+/-5 NBR (nitrile rubber) 39.7 1PC 1 P-40 09352253 0.99 SGD
In stock
47.7 +/-0.38 3.5(+/-0.10) 120 7 41 70+/-5 NBR (nitrile rubber) 40.7 1PC 1 P-41 09352262 0.99 SGD
In stock
48.7 +/-0.39 3.5(+/-0.10) 120 7 42 70+/-5 NBR (nitrile rubber) 41.7 1PC 1 P-42 09352271 0.99 SGD
In stock
50.7 +/-0.41 3.5(+/-0.10) 120 7 44 70+/-5 NBR (nitrile rubber) 43.7 1PC 1 P-44 09352287 0.99 SGD
In stock
51.7 +/-0.41 3.5(+/-0.10) 120 7 45 70+/-5 NBR (nitrile rubber) 44.7 1PC 1 P-45 09352296 0.99 SGD
In stock
52.7 +/-0.42 3.5(+/-0.10) 120 7 46 70+/-5 NBR (nitrile rubber) 45.7 1PC 1 P-46 09352305 0.99 SGD
In stock
54.7 +/-0.44 3.5(+/-0.10) 120 7 48 70+/-5 NBR (nitrile rubber) 47.7 1PC 1 P-48 09352314 0.99 SGD
In stock
55.7 +/-0.45 3.5(+/-0.10) 120 7 49 70+/-5 NBR (nitrile rubber) 48.7 1PC 1 P-49 09352323 0.99 SGD
In stock
56.7 +/-0.45 3.5(+/-0.10) 120 7 50 70+/-5 NBR (nitrile rubber) 49.7 1PC 1 P-50 09352332 0.99 SGD
In stock
59.0 +/-0.44 5.7(+/-0.13) 120 7 48A 70+/-5 NBR (nitrile rubber) 47.6 1PC 1 P-48A 09352341 0.99 SGD
In stock
61.0 +/-0.45 5.7(+/-0.13) 120 7 50A 70+/-5 NBR (nitrile rubber) 49.6 1PC 1 P-50A 09352357 0.99 SGD
In stock
64.0 +/-0.48 5.7(+/-0.13) 120 7 53 70+/-5 NBR (Nitrile rubber) 52.6 1PC 1 P-53 35494365 0.99 SGD
In stock
66.0 +/-0.49 5.7 (+/-0.13) 120 7 55 70 +/- 5 NBR (nitrile rubber) 54.6 1PC 1 P-55 35494383 0.99 SGD
In stock
67.0 +/-0.50 5.7 (+/-0.13) 120 7 56 70 +/- 5 NBR (nitrile rubber) 55.6 1PC 1 P-56 35494392 0.99 SGD
In stock
69.0 +/-0.52 5.7(+/-0.13) 120 7 58 70+/-5 NBR (Nitrile rubber) 57.6 1PC 1 P-58 35494401 0.99 SGD
In stock
71.0 +/-0.53 5.7 (+/-0.13) 120 7 60 70 +/- 5 NBR (nitrile rubber) 59.6 1PC 1 P-60 35494417 1.99 SGD
In stock
74.0 +/-0.56 5.7 (+/-0.13) 120 7 63 70 +/- 5 NBR (nitrile rubber) 62.6 1PC 1 P-63 35494435 1.99 SGD
In stock
76.0 +/-0.57 5.7(+/-0.13) 120 7 65 70+/-5 NBR (Nitrile rubber) 64.6 1PC 1 P-65 35494444 1.99 SGD
In stock
81.0 +/-0.61 5.7(+/-0.13) 120 7 70 70+/-5 NBR (Nitrile rubber) 69.6 1PC 1 P-70 35494462 1.99 SGD
In stock
82.0 +/-0.62 5.7(+/-0.13) 120 7 71 70+/-5 NBR (Nitrile rubber) 70.6 1PC 1 P-71 35494471 1.99 SGD
In stock
86.0 +/-0.65 5.7 (+/-0.13) 120 7 75 70 +/- 5 NBR (nitrile rubber) 74.6 1PC 1 P-75 35494496 1.99 SGD
In stock
91.0 +/-0.69 5.7(+/-0.13) 120 7 80 70+/-5 NBR (Nitrile rubber) 79.6 1PC 1 P-80 35494505 1.99 SGD
In stock
96.0 +/-0.73 5.7(+/-0.13) 120 7 85 70+/-5 NBR (Nitrile rubber) 84.6 1PC 1 P-85 35494514 1.99 SGD
In stock
101.0 +/-0.77 5.7 (+/-0.13) 120 7 90 70 +/- 5 NBR (nitrile rubber) 89.6 1PC 1 P-90 35494523 1.99 SGD
In stock
106.0 +/-0.81 5.7 (+/-0.13) 120 7 95 70 +/- 5 NBR (nitrile rubber) 94.6 1PC 1 P-95 35494532 1.99 SGD
In stock
111.0 +/-0.84 5.7 (+/-0.13) 120 7 100 70 +/- 5 NBR (nitrile rubber) 99.6 1PC 1 P-100 35494541 1.99 SGD
In stock
116.0 +/-0.87 5.7 (+/-0.13) 120 7 105 70 +/- 5 NBR (nitrile rubber) 104.6 1PC 1 P-105 35494566 1.99 SGD
In stock
131.0 +/-0.98 5.7 (+/-0.13) 120 7 120 70 +/- 5 NBR (nitrile rubber) 119.6 1PC 1 P-120 35494611 2.99 SGD
In stock
143.0 +/-1.06 5.7(+/-0.13) 120 7 132 70+/-5 NBR (Nitrile rubber) 131.6 1PC 1 P-132 35494654 2.99 SGD
In stock
151.0 +/-1.12 5.7(+/-0.13) 120 7 140 70+/-5 NBR (Nitrile rubber) 139.6 1PC 1 P-140 35494681 2.99 SGD
In stock
156.0 +/-1.16 5.7 (+/-0.13) 120 7 145 70 +/- 5 NBR (nitrile rubber) 144.6 1PC 1 P-145 35494697 2.99 SGD
In stock
161.0 +/-1.19 5.7(+/-0.13) 120 7 150(G) 70+/-5 NBR (Nitrile rubber) 149.6 1PC 1 P-150(G) 35494706 2.99 SGD
In stock
226.3 +/-1.62 8.4 (+/-0.15) 120 7 210 70 +/- 5 NBR (nitrile rubber) 209.5 1PC 1 P-210 35494846 5.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 77
4 star 9
3 star 11
2 star 2
1 star 0
Review Rating: 4.63
99 Customer Reviews
The reviews are automatic translation.
Repair of hydraulic jack
5
From Japan
On 2018-02-15 09:04:05
O-rings are necessary, and search and purchase without hesitation with a wide selection of monotaro. The point you can order per piece is also GOOD!
This review is about item#9351903.
Maintenance of gasoline stoves
5
From Japan
On 2018-02-04 14:31:37
Although it is inexpensive, gasoline leakage came down exactly.
This review is about item#9351885.
Serrow 225 3RW 1: Replace the hardened O-ring of the carburetor main jet part
5
From Japan
On 2018-01-30 22:01:31
Equivalent to the O-ring of the main jet part of the genuine carburetor (BST 34). The size is P-7. The number is one. Since it is not genuine, it is self-responsible, but it can be used without problems.
This review is about item#9351903.
Fixed fuel tank
3
From Japan
On 2018-01-12 09:55:48
Used as a fuel tank band of a twin compressor There is no problem in particular.
This review is about item#35494611.
For air seal
5
From Japan
On 2017-12-12 17:02:40
Although I have purchased it many times, I use it comfortably without problems for use!
This review is about item#9351867.
Used for tweezers
5
From Japan
On 2017-12-08 17:51:25
It is used for presser rubber when holding objects with precision tweezers. Until then it was substituted by a shortened silicon tube but it is harder to break than silicone rubber and it is comfortable to use because it is easy to slide even though it can be held securely. I am sorry that it is not the original usage.
This review is about item#9351903.
For shaft mounting
3
From Japan
On 2017-12-05 14:55:48
I bought it at the home center, but I asked for it at Monotaro this time.
This review is about item#9352061.
Fixed fuel tank
3
From Japan
On 2017-11-30 13:04:10
Used as a fuel tank fixing band of the Meiji Twin Compressor
This review is about item#35494611.
bike
5
From Japan
On 2017-11-29 21:29:26
It is scheduled to be installed in the carburetor. Gasoline leaking from drain, so get it for replacement. Bicycle genuine, inexpensive.
This review is about item#9351876.
When maintenance of agricultural machinery
5
From Japan
On 2017-11-14 19:19:29
I used it for the overhaul of the carburetor I firmly stop gasoline
This review is about item#9351867.

Related Products