Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

O Ring G, For FixingNbr

4.67 (24)
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
...see all>
Product Options
ADD TO CART
Nominal Designation Hardness Material Inner-Diameter Tolerance Wire Diameter/ Tolerance (mm) Outer Diameter Heat-Resistant Temperature (deg C) Inside Diameter Dimension Withstanding Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Hardness Material Inner-Diameter Tolerance Wire Diameter/ Tolerance (mm) Outer Diameter Heat-Resistant Temperature (deg C) Inside Diameter Dimension Withstanding Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
155 70 NBR (nitrile rubber) 1.23 5.7(+/-0.13) 165.7 100 154.3 7   1PC 1 G-155 09352664 2.99 SGD
In stock
270 70 NBR (nitrile rubber) 2.01 5.7(+/-0.13) 280.7 100 269.3 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 G-270 09352892 4.99 SGD
Shipped after 2018-06-28
290 70 NBR (nitrile rubber) 2.14 5.7(+/-0.13) 300.7 100 289.3 7   1PC 1 G-290 09352935 4.99 SGD
Shipped after 2018-06-28
195 70 NBR (nitrile rubber) 1.51 5.7(+/-0.13) 205.7 100 194.3 7   1PC 1 G-195 09352743 5.99 SGD
Shipped after 2018-06-29
250 70 NBR (nitrile rubber) 1.88 5.7(+/-0.13) 260.7 100 249.3 7   1PC 1 G-250 09352856 4.99 SGD
Shipped after 2018-06-29
280 70 NBR (nitrile rubber) 2.07 5.7(+/-0.13) 290.7 100 279.3 7   1PC 1 G-280 09352917 4.99 SGD
In stock
200 70 NBR (nitrile rubber) 1.55 5.7(+/-0.13) 210.7 100 199.3 7   1PC 1 G-200 09352752 3.99 SGD
In stock
- - - - - - - - -   1PC 1 G-220 09352795 3.99 SGD
Shipped after 2018-06-29
- - - - - - - - -   1PC 1 G-185 09352725 3.99 SGD
Shipped after 2018-06-29
- - - - - - - - -   1PC 1 G-85 09352524 0.99 SGD
In stock
160 70 NBR(nitrilerubber) 1.26 5.7(+/-0.13) 170.7 100 159.3 7   1PC 1 G-160 09352673 2.99 SGD
In stock
300 70 NBR(nitrilerubber) 2.2 5.7(+/-0.13) 310.7 100 299.3 7   1PC 1 G-300 09352953 4.99 SGD
Shipped after 2018-06-29
240 70 NBR(nitrilerubber) 1.81 5.7(+/-0.13) 250.7 100 239.3 7   1PC 1 G-240 09352831 3.99 SGD
In stock
190 70 NBR(nitrilerubber) 1.47 5.7(+/-0.13) 200.7 100 189.3 7   1PC 1 G-190 09352734 3.99 SGD
In stock
180 70 NBR(nitrilerubber) 1.4 5.7(+/-0.13) 190.7 100 179.3 7   1PC 1 G-180 09352716 2.99 SGD
In stock
230 70 NBR(nitrilerubber) 1.73 5.7(+/-0.13) 240.7 100 229.3 7   1PC 1 G-230 09352813 4.99 SGD
In stock
210 70 NBR(nitrilerubber) 1.61 5.7(+/-0.13) 220.7 100 209.3 7   1PC 1 G-210 09352777 3.99 SGD
In stock
25 70 NBR (nitrile rubber) 0.25 3.1+/-0.10 30.6 100 24.4 7   1PC 1 G-25 09352366 0.99 SGD
In stock
30 70 NBR (nitrile rubber) 0.29 3.1(+/-0.10) 35.6 100 29.4 7   1PC 1 G-30 09352375 0.99 SGD
In stock
35 70 NBR (nitrile rubber) 0.33 3.1(+/-0.10) 40.6 100 34.4 7   1PC 1 G-35 09352384 0.99 SGD
In stock
40 70 NBR (nitrile rubber) 0.37 3.1(+/-0.10) 45.6 100 39.4 7   1PC 1 G-40 09352393 0.99 SGD
In stock
42 70 NBR (nitrile rubber) 0.37 3.1+/-0.10 - 100 41.4 7   1PC 1 G-42 09352402 -
Discontinued
[x]
45 70 NBR (nitrile rubber) 0.41 3.1(+/-0.10) 50.6 100 44.4 7   1PC 1 G-45 09352411 0.99 SGD
In stock
50 70 NBR (nitrile rubber) 0.45 3.1(+/-0.10) 55.6 100 49.4 7   1PC 1 G-50 09352427 0.99 SGD
In stock
55 70 NBR (nitrile rubber) 0.49 3.1(+/-0.10) 60.6 100 54.4 7   1PC 1 G-55 09352436 0.99 SGD
In stock
58 70 NBR (nitrile rubber) 0.49 3.1(+/-0.10) - 100 57.4 7   1PC 1 G-58 09352445 0.99 SGD
In stock
60 70 NBR (nitrile rubber) 0.53 3.1(+/-0.10) 65.6 100 59.4 7   1PC 1 G-60 09352454 0.99 SGD
In stock
62 70 NBR (nitrile rubber) 0.53 3.1+/-0.10 - 100 61.4 7   1PC 1 G-62 09352463 0.99 SGD
In stock
63 70 NBR (nitrile rubber) 0.53 3.1+/-0.10 - 100 62.4 7   1PC 1 G-63 09352472 0.99 SGD
In stock
65 70 NBR (nitrile rubber) 0.57 3.1(+/-0.10) 70.6 100 64.4 7   1PC 1 G-65 09352481 0.99 SGD
In stock
70 70 NBR (nitrile rubber) 0.61 3.1(+/-0.10) 75.6 100 69.4 7   1PC 1 G-70 09352497 0.99 SGD
In stock
75 70 NBR (nitrile rubber) 0.65 3.1(+/-0.10) 80.6 100 74.4 7   1PC 1 G-75 09352506 0.99 SGD
In stock
80 70 NBR (nitrile rubber) 0.69 3.1(+/-0.10) 85.6 100 79.4 7   1PC 1 G-80 09352515 0.99 SGD
In stock
90 70 NBR (nitrile rubber) 0.77 3.1+/-0.10 95.6 100 89.4 7   1PC 1 G-90 09352533 0.99 SGD
In stock
95 70 NBR (nitrile rubber) 0.81 3.1+/-0.10 100.6 100 94.4 7   1PC 1 G-95 09352542 1.99 SGD
In stock
100 70 NBR (nitrile rubber) 0.85 3.1(+/-0.10) 105.6 100 99.4 7   1PC 1 G-100 09352551 1.99 SGD
In stock
105 70 NBR (nitrile rubber) 0.87 3.1(+/-0.10) 110.6 100 104.4 7   1PC 1 G-105 09352567 1.99 SGD
In stock
110 70 NBR (nitrile rubber) 0.91 3.1(+/-0.10) 115.6 100 109.4 7   1PC 1 G-110 09352576 1.99 SGD
In stock
115 70 NBR (nitrile rubber) 0.94 3.1(+/-0.10) 120.6 100 114.4 7   1PC 1 G-115 09352585 1.99 SGD
In stock
120 70 NBR (nitrile rubber) 0.98 3.1(+/-0.10) 125.6 100 119.4 7   1PC 1 G-120 09352594 1.99 SGD
In stock
125 70 NBR (nitrile rubber) 1.01 3.1(+/-0.10) 130.6 100 124.4 7   1PC 1 G-125 09352603 1.99 SGD
In stock
130 70 NBR (nitrile rubber) 1.05 3.1(+/-0.10) 135.6 100 129.4 7   1PC 1 G-130 09352612 1.99 SGD
In stock
135 70 NBR (nitrile rubber) 1.08 3.1(+/-0.10) 140.6 100 134.4 7   1PC 1 G-135 09352621 1.99 SGD
In stock
140 70 NBR (nitrile rubber) 1.12 3.1(+/-0.10) 145.6 100 139.4 7   1PC 1 G-140 09352637 2.99 SGD
In stock
145 70 NBR (nitrile rubber) 1.16 3.1(+/-0.10) 150.6 100 144.4 7   1PC 1 G-145 09352646 2.99 SGD
In stock
150 70 NBR (nitrile rubber) 1.19 5.7(+/-0.13) 160.7 100 149.3 7   1PC 1 G-150 09352655 2.99 SGD
In stock
165 70 NBR (nitrile rubber) 1.3 5.7(+/-0.13) 175.7 100 164.3 7   1PC 1 G-165 09352682 2.99 SGD
In stock
170 70 NBR (nitrile rubber) 1.33 5.7(+/-0.13) 180.7 100 169.3 7   1PC 1 G-170 09352691 2.99 SGD
In stock
175 70 NBR (nitrile rubber) 1.37 5.7(+/-0.13) 185.7 100 174.3 7   1PC 1 G-175 09352707 2.99 SGD
In stock
260 70 NBR (nitrile rubber) 1.94 5.7(+/-0.13) 270.7 100 259.3 7   1PC 1 G-260 09352874 4.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
24 Customer Reviews
The reviews are automatic translation.
Used as a necessary member of product production.
5
From Japan
On 2018-04-23 17:14:05
Because this hand member is used for sealing, it is important that no leakage etc. occurs. There is no problem with quality, it is saved because it is sold at a relatively low price. Due to variations in size, there was still a small size packing mistake, so it is better to check before use. I think that you want to be careful with individual mistakes,
This review is about item#9352454.
As a repair part
5
From Japan
On 2017-10-19 08:55:46
Because the order was few, I was very thankful that I was able to place an order in units of 1 piece. As this kind of parts are many kinds, it takes a little effort to find the same thing from the dimensions of the part actual article, so I think that it will be convenient if it becomes possible to search by inner diameter, outer diameter, wire diameter, etc.
This review is about item#09352497.
Machine maintenance
5
From Japan
On 2017-10-07 21:29:19
Because it is cheap, I can have a lot in the reserve. I am exchanged every time because it is cheap. Convenient. The variety is good and rich.
This review is about item#9352472.
Machine repair parts
5
From Japan
On 2017-09-15 22:00:18
It was a special thing so I could not get it inside, but I was in trouble, but thankfully being sold in 1 piece unit. Although it is a small part, it is essential to stop the leakage, so it is also nice to have plenty of variations. I hope that the material can be improved.
This review is about item#9352497.
Maintenance of motorcycle
5
From Japan
On 2017-08-15 21:32:49
Because it is equivalent to genuine parts, we use cheap price here.
This review is about item#9352384.
During sand blasting
5
From Japan
On 2017-07-16 15:35:46
Used as a sandblasting pressurized tank. It seems that it can be used without problems.
This review is about item#9352454.
For motorcycle repair
5
From Japan
On 2017-06-15 17:40:33
Even if it sells to the shop front, there is no reason not to test it on the spot anyway, since we have to purchase several kinds with awareness of waste from among a few kinds, thanks for availability at low cost in kind / type Doing.
This review is about item#9352393.
Jig seal
4
From Japan
On 2017-04-30 12:53:06
Exchange so far because it became old. NBR was not used and ordinary material was enough.
This review is about item#9352481.
Repair and maintenance of construction machinery, agricultural machinery etc.
5
From Japan
On 2017-01-06 08:19:43
I often use it for a cup of a fuel filter. Actually, the material of fluorine is good, but the price is high and it is enough to exchange together when filter is exchanged.
This review is about item#09352481.
Motorcycle Maintenance
4
From Japan
On 2016-11-18 20:54:00
I searched quite a lot of O ring of oil resistance. I found, purchased and used here.
This review is about item#9352515.

Related Products