Buy more than* S$200* and get FREE SHIPPING

Nbr O-Rings V, For Vacuum Flange

4.75 (4)
Purpose
Oil resistant products such as oil seal, gasket, oil hose, conveyor belt, printing roll and the top roll for spinning
...see all>
Product Options
ADD TO CART
Inner-Diameter Tolerance Wire Diameter/ Tolerance (mm) Outer Diameter Heat-Resistant Temperature (deg C) Inside Diameter Dimension Withstanding Pressure (MPa) Nominal Designation Hardness Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner-Diameter Tolerance Wire Diameter/ Tolerance (mm) Outer Diameter Heat-Resistant Temperature (deg C) Inside Diameter Dimension Withstanding Pressure (MPa) Nominal Designation Hardness Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.67 10(+/-0.3) 1064.0 100 1044 7 1055 70 NBR (nitrile rubber) 1PC 1 V-1055 09353215 -
Discontinued
[x]
5.44 10(+/-0.3) 856.5 100 836.5 7 845 70 NBR (nitrile rubber) 1PC 1 V-845 09353197 -
Discontinued
[x]
2.68 6.0(+/-0.15) 388.0 100 376 7 380 70 NBR (nitrile rubber) 1PC 1 V-380 09353102 15.99 SGD
Shipped after 2018-05-31
2.99 6.0(+/-0.15) 437.5 100 425.5 7 430 70 NBR (nitrile rubber) 1PC 1 V-430 09353111 14.99 SGD
Shipped after 2018-05-31
4.83 10(+/-0.3) 752.5 100 732.5 7 740 70 NBR (nitrile rubber) 1PC 1 V-740 09353172 -
Discontinued
[x]
6.06 10(+/-0.3) 960.5 100 940.5 7 950 70 NBR (nitrile rubber) 1PC 1 V-950 09353206 -
Discontinued
[x]
2.02 6.0(+/-0.15) 284.0 100 272 7 275 70 NBR (nitrile rubber) 1PC 1 V-275 09353084 9.99 SGD
Shipped after 2018-06-04
4.24 10(+/-0.3) 653.5 100 633.5 7 640 70 NBR (nitrile rubber) 1PC 1 V-640 09353154 27.99 SGD
Shipped after 2018-05-31
1.7 6.0(+/-0.15) 234.5 100 222.5 7 225 70 NBR (nitrile rubber) 1PC 1 V-225 09353075 5.99 SGD
Shipped after 2018-06-04
3.92 10(+/-0.3) 599.0 100 579 7 585 70 NBR (nitrile rubber) 1PC 1 V-585 09353145 22.99 SGD
In stock
3.6 10(+/-0.3) 544.5 100 524.5 7 530 70 NBR (nitrile rubber) 1PC 1 V-530 09353136 20.99 SGD
Shipped after 2018-06-04
- - - - - - - - - 1PC 1 V-120 09353041 2.99 SGD
In stock
4.24 10(+/-0.3) 703.0 100 683 7 690 70 NBR (nitrile rubber) 1PC 1 V-690 09353163 30.99 SGD
Shipped after 2018-05-31
5.12 10(+/-0.3) 802.0 100 782 7 790 70 NBR (nitrile rubber) 1PC 1 V-790 09353181 -
Discontinued
[x]
0.2 4.0(+/-0.1) 22.5 100 14.5 7 15 70 NBR (nitrile rubber) 1PC 1 V-15 09352962 0.99 SGD
In stock
0.24 4.0(+/-0.1) 31.5 100 23.5 7 24 70 NBR (nitrile rubber) 1PC 1 V-24 09352971 0.99 SGD
In stock
0.33 4.0(+/-0.1) 41.5 100 33.5 7 34 70 NBR (nitrile rubber) 1PC 1 V-34 09352987 0.99 SGD
In stock
0.37 4.0(+/-0.1) 47.5 100 39.5 7 40 70 NBR (nitrile rubber) 1PC 1 V-40 09352996 0.99 SGD
In stock
0.49 4.0(+/-0.1) 62.5 100 54.5 7 55 70 NBR (nitrile rubber) 1PC 1 V-55 09353005 0.99 SGD
In stock
0.61 4.0 (+/-0.1) 77.0 100 69 7 70 70 NBR (nitrile rubber) 1PC 1 V-70 09353014 0.99 SGD
In stock
0.72 4.0(+/-0.1) 92.0 100 84 7 85 70 NBR (nitrile rubber) 1PC 1 V-85 09353023 1.99 SGD
In stock
0.83 4.0 (+/-0.1) 107.0 100 99 7 100 70 NBR (nitrile rubber) 1PC 1 V-100 09353032 1.99 SGD
In stock
1.18 4.0 (+/-0.1) 156.5 100 148.5 7 150 70 NBR (nitrile rubber) 1PC 1 V-150 09353057 2.99 SGD
In stock
1.36 4.0(+/-0.1) 181.0 100 173 7 175 70 NBR (nitrile rubber) 1PC 1 V-175 09353066 3.99 SGD
In stock
2.34 6.0(+/-0.15) 333.5 100 321.5 7 325 70 NBR (nitrile rubber) 1PC 1 V-325 09353093 8.99 SGD
Shipped after 2018-06-04
3.3 10(+/-0.3) 495.0 100 475 7 480 70 NBR (nitrile rubber) 1PC 1 V-480 09353127 20.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of food machinery
4
From Japan
On 2016-09-11 12:23:37
I am worried about the useful life, but for now it can be used without problems.
This review is about item#9353023.
Motorcycle Repair
5
From Japan
On 2014-08-02 18:38:07
No problem.
This review is about item#09353041.
Machine belt used for replacement
5
From Japan
On 2013-07-01 14:24:54
Good material size and good
This review is about item#09353032.
It is used as a center cap holding tool of the aluminum wheel of the car.
5
From Japan
On 2008-12-14 23:00:07
Fixed to the hub / hole of the wheel with instantaneous adhesive, weather resistance was not a problem.
This review is about item#09353005.

Related Products