Buy more than* S$200* and get FREE SHIPPING

O-Ring P, For Movement, for FixingFluorine Rubber

4.59 (114)
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
...see all>
Product Options
ADD TO CART
Inner Diameter Tolerance (mm) Wire Diameter/ Tolerance (mm) Heat-Resistant Temperature (deg C) Withstanding Pressure (MPa) Outer Diameter (phi mm) Nominal Designation Hardness Inner Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter Tolerance (mm) Wire Diameter/ Tolerance (mm) Heat-Resistant Temperature (deg C) Withstanding Pressure (MPa) Outer Diameter (phi mm) Nominal Designation Hardness Inner Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1PC 1 4DP56 37607577 6.99 SGD
Shipped after 2018-05-28
+/-0.47 5.7 +/-0.13 200 7 63.0 - 70 51.6 Fluorine-containing rubber 1PC 1 4DP52 37607543 5.99 SGD
Shipped after 2018-06-04
- - - - - - - - - 1PC 1 4DP71 37607656 7.99 SGD
Shipped after 2018-05-28
0.29 3.5(+/-0.10) 200 7 36.2 29.5 70 29.2 Fluorine-containing rubber 1PC 1 P-29.5 09353504 1.99 SGD
Shipped after 2018-05-28
0.25 3.5(+/-0.10) 200 7 32.2 25.5 70 25.2 Fluorine-containing rubber 1PC 1 P-25.5 09353461 1.99 SGD
Shipped after 2018-05-28
0.45 5.7(+/-0.13) 200 7 61 50A 70 49.6 Fluorine-containing rubber 1PC 1 P-50A 09353714 4.99 SGD
Shipped after 2018-05-28
+/-0.53 5.7 +/-0.13 200 7 71 - 70 59.6 Fluorine-containing rubber 1PC 1 4DP60 37607595 6.99 SGD
Shipped after 2018-05-28
+/-1.37 8.4 +/-0.15 200 7 191.3 - 70 174.5 Fluorine-containing rubber 1PC 1 4DP175 37607902 34.99 SGD
Shipped after 2018-06-01
+/-1.51 8.4 +/-0.15 200 7 211.3 - 70 194.5 Fluorine-containing rubber 1PC 1 4DP195 37607945 34.99 SGD
Shipped after 2018-06-01
+/-1.65 8.4 +/-0.15 200 7 231.3 - 70 214.5 Fluorine-containing rubber 1PC 1 4DP215 37607997 47.99 SGD
Shipped after 2018-06-04
+/-2.20 8.4 +/-0.15 200 7 316.3 - 70 299.5 Fluorine-containing rubber 1PC 1 4DP300 37608164 81.99 SGD
Shipped after 2018-06-01
+/-0.84 5.7 +/-0.13 200 7 111.0 - 70 99.6 Fluorine-containing rubber 1PC 1 4DP100 37607717 10.99 SGD
Shipped after 2018-05-28
+/-1.01 5.7 +/-0.13 200 7 136.0 - 70 124.6 Fluorine-containing rubber 1PC 1 4DP125 37607787 15.99 SGD
Shipped after 2018-06-04
+/-1.06 5.7 +/-0.13 200 7 143.0 - 70 131.6 Fluorine-containing rubber 1PC 1 4DP132 37607805 12.99 SGD
Shipped after 2018-06-04
+/-1.16 5.7 +/-0.13 200 7 156.0 - 70 144.6 Fluorine-containing rubber 1PC 1 4DP145 37607832 19.99 SGD
Shipped after 2018-06-04
+/-1.19 8.4 +/-0.15 200 7 166.3 - 70 149.5 Fluorine-containing rubber 1PC 1 4DP150A 37607857 25.99 SGD
Shipped after 2018-06-01
+/-1.48 8.4 +/-0.15 200 7 206.3 - 70 189.5 Fluorine-containing rubber 1PC 1 4DP190 37607936 41.99 SGD
Shipped after 2018-06-04
+/-1.97 8.4 +/-0.15 200 7 281.3 - 70 264.5 Fluorine-containing rubber 1PC 1 4DP265 37608094 56.99 SGD
Shipped after 2018-06-04
+/-0.91 5.7 +/-0.13 200 7 121.0 - 70 109.6 Fluorine-containing rubber 1PC 1 4DP110 37607744 11.99 SGD
Shipped after 2018-05-28
+/-1.05 5.7 +/-0.13 200 7 141.0 - 70 129.6 Fluorine-containing rubber 1PC 1 4DP130 37607796 15.99 SGD
Shipped after 2018-06-04
+/-1.23 8.4 +/-0.15 200 7 171.3 - 70 154.5 Fluorine-containing rubber 1PC 1 4DP155 37607866 26.99 SGD
Shipped after 2018-06-04
+/-1.44 8.4 +/-0.15 200 7 201.3 - 70 184.5 Fluorine-containing rubber 1PC 1 4DP185 37607927 34.99 SGD
Shipped after 2018-06-04
+/-1.55 8.4 +/-0.15 200 7 216.3 - 70 199.5 Fluorine-containing rubber 1PC 1 4DP200 37607954 45.99 SGD
Shipped after 2018-06-01
+/-1.62 8.4 +/-0.15 200 7 226.3 - 70 209.5 Fluorine-containing rubber 1PC 1 4DP210 37607981 55.99 SGD
Shipped after 2018-06-04
+/-1.71 8.4 +/-0.15 200 7 241.3 - 70 224.5 Fluorine-containing rubber 1PC 1 4DP225 37608015 48.99 SGD
Shipped after 2018-06-04
+/-1.78 8.4 +/-0.15 200 7 251.3 - 70 234.5 Fluorine-containing rubber 1PC 1 4DP235 37608033 64.99 SGD
Shipped after 2018-06-04
+/-2.17 8.4 +/-0.15 200 7 311.3 - 70 294.5 Fluorine-containing rubber 1PC 1 4DP295 37608155 69.99 SGD
Shipped after 2018-06-01
+/-2.30 8.4 +/-0.15 200 7 331.3 - 70 314.5 Fluorine-containing rubber 1PC 1 4DP315 37608173 96.99 SGD
Shipped after 2018-06-01
+/-2.45 8.4 +/-0.15 200 7 356.3 - 70 339.5 Fluorine-containing rubber 1PC 1 4DP340 37608207 119.99 SGD
Shipped after 2018-06-04
+/-0.48 5.7 +/-0.13 200 7 64.0 - 70 52.6 Fluorine-containing rubber 1PC 1 4DP53 37607552 5.99 SGD
Shipped after 2018-05-28
+/-0.85 5.7 +/-0.13 200 7 113.0 - 70 101.6 Fluorine-containing rubber 1PC 1 4DP102 37607726 11.99 SGD
Shipped after 2018-06-04
+/-1.40 8.4 +/-0.15 200 7 196.3 - 70 179.5 Fluorine-containing rubber 1PC 1 4DP180 37607911 34.99 SGD
Shipped after 2018-06-04
+/-1.68 8.4 +/-0.15 200 7 236.3 - 70 219.5 Fluorine-containing rubber 1PC 1 4DP220 37608006 49.99 SGD
Shipped after 2018-06-01
+/-1.75 8.4 +/-0.15 200 7 246.3 - 70 229.5 Fluorine-containing rubber 1PC 1 4DP230 37608024 49.99 SGD
Shipped after 2018-06-04
+/-2.42 8.4 +/-0.15 200 7 351.3 - 70 334.5 Fluorine-containing rubber 1PC 1 4DP335 37608191 119.99 SGD
Shipped after 2018-06-04
+/-2.67 8.4 +/-0.15 200 7 391.3 - 70 374.5 Fluorine-containing rubber 1PC 1 4DP375 37608234 139.99 SGD
Shipped after 2018-06-04
+/-0.49 5.7 +/-0.13 200 7 66.0 - 70 54.6 Fluorine-containing rubber 1PC 1 4DP55 37607561 5.99 SGD
Shipped after 2018-05-28
+/-0.94 5.7 +/-0.13 200 7 126.0 - 70 114.6 Fluorine-containing rubber 1PC 1 4DP115 37607762 11.99 SGD
Shipped after 2018-05-28
+/-0.98 5.7 +/-0.13 200 7 131.0 - 70 119.6 Fluorine-containing rubber 1PC 1 4DP120 37607771 12.99 SGD
Shipped after 2018-05-28
+/-1.33 8.4 +/-0.15 200 7 186.3 - 70 169.5 Fluorine-containing rubber 1PC 1 4DP170 37607893 37.99 SGD
Shipped after 2018-06-01
+/-2.01 8.4 +/-0.15 200 7 286.3 - 70 269.5 Fluorine-containing rubber 1PC 1 4DP270 37608103 64.99 SGD
Shipped after 2018-06-04
+/-2.33 8.4 +/-0.15 200 7 336.3 - 70 319.5 Fluorine-containing rubber 1PC 1 4DP320 37608182 96.99 SGD
Shipped after 2018-06-04
+/-0.59 5.7 +/-0.13 200 7 78.0 - 70 66.6 Fluorine-containing rubber 1PC 1 4DP67 37607631 7.99 SGD
Shipped after 2018-06-04
+/-0.73 5.7 +/-0.13 200 7 96.0 - 70 84.6 Fluorine-containing rubber 1PC 1 4DP85 37607683 8.99 SGD
Shipped after 2018-05-28
+/-0.81 5.7 +/-0.13 200 7 106.0 - 70 94.6 Fluorine-containing rubber 1PC 1 4DP95 37607701 8.99 SGD
Shipped after 2018-05-28
+/-1.58 8.4 +/-0.15 200 7 221.3 - 70 204.5 Fluorine-containing rubber 1PC 1 4DP205 37607963 47.99 SGD
Shipped after 2018-06-01
+/-1.91 8.4 +/-0.15 200 7 271.3 - 70 254.5 Fluorine-containing rubber 1PC 1 4DP255 37608076 59.99 SGD
Shipped after 2018-06-01
+/-1.94 8.4 +/-0.15 200 7 276.3 - 70 259.5 Fluorine-containing rubber 1PC 1 4DP260 37608085 109.99 SGD
Shipped after 2018-06-01
+/-2.82 8.4 +/-0.15 200 7 416.3 - 70 399.5 Fluorine-containing rubber 1PC 1 4DP400 37608252 139.99 SGD
Shipped after 2018-06-01
+/-0.55 5.7 +/-0.13 200 7 73.0 - 70 61.6 Fluorine-containing rubber 1PC 1 4DP62 37607604 7.99 SGD
Shipped after 2018-06-04
0.34 3.5(+/-0.10) 200 7 42.2 35.5 70 35.2 Fluorine-containing rubber 1PC 1 P-35.5 09353574 2.99 SGD
Shipped after 2018-05-28
+/-1.19 5.7 +/-0.13 200 7 161.0 - 70 149.6 Fluorine-containing rubber 1PC 1 4DP150 37607841 19.99 SGD
Shipped after 2018-05-28
+/-1.26 8.4 +/-0.15 200 7 176.3 - 70 159.5 Fluorine-containing rubber 1PC 1 4DP160 37607875 31.99 SGD
Shipped after 2018-06-04
+/-1.30 8.4 +/-0.15 200 7 181.3 - 70 164.5 Fluorine-containing rubber 1PC 1 4DP165 37607884 28.99 SGD
Shipped after 2018-06-04
+/-1.88 8.4 +/-0.15 200 7 266.3 - 70 249.5 Fluorine-containing rubber 1PC 1 4DP250 37608067 56.99 SGD
Shipped after 2018-06-04
+/-2.04 8.4 +/-0.15 200 7 291.3 - 70 274.5 Fluorine-containing rubber 1PC 1 4DP275 37608112 69.99 SGD
Shipped after 2018-06-01
+/-2.54 8.4 +/-0.15 200 7 371.3 - 70 354.5 Fluorine-containing rubber 1PC 1 4DP355 37608216 129.99 SGD
Shipped after 2018-06-04
+/-2.57 8.4 +/-0.15 200 7 376.3 - 70 359.5 Fluorine-containing rubber 1PC 1 4DP360 37608225 129.99 SGD
Shipped after 2018-06-01
+/-2.73 8.4 +/-0.15 200 7 401.3 - 70 384.5 Fluorine-containing rubber 1PC 1 4DP385 37608243 139.99 SGD
Shipped after 2018-06-01
+/-0.57 5.7 +/-0.13 200 7 76.0 - 70 64.6 Fluorine-containing rubber 1PC 1 4DP65 37607622 7.99 SGD
Shipped after 2018-05-28
0.42 3.5(+/-0.10) 200 7 52.7 46 70 45.7 Fluorine-containing rubber 1PC 1 P-46 09353662 3.99 SGD
Shipped after 2018-05-28
+/-1.61 8.4 +/-0.15 200 7 225.3 - 70 208.5 Fluorine-containing rubber 1PC 1 4DP209 37607972 47.99 SGD
Shipped after 2018-06-01
+/-1.81 8.4 +/-0.15 200 7 256.3 - 70 239.5 Fluorine-containing rubber 1PC 1 4DP240 37608042 64.99 SGD
Shipped after 2018-06-01
+/-1.84 8.4 +/-0.15 200 7 261.3 - 70 244.5 Fluorine-containing rubber 1PC 1 4DP245 37608051 49.99 SGD
Shipped after 2018-06-04
+/-2.07 8.4 +/-0.15 200 7 296.3 - 70 279.5 Fluorine-containing rubber 1PC 1 4DP280 37608121 69.99 SGD
Shipped after 2018-06-01
+/-2.10 8.4 +/-0.15 200 7 301.3 - 70 284.5 Fluorine-containing rubber 1PC 1 4DP285 37608137 69.99 SGD
Shipped after 2018-06-01
+/-2.14 8.4 +/-0.15 200 7 306.3 - 70 289.5 Fluorine-containing rubber 1PC 1 4DP290 37608146 69.99 SGD
Shipped after 2018-06-04
+/-0.56 5.7 +/-0.13 200 7 74.0 - 70 62.6 Fluorine-containing rubber 1PC 1 4DP63 37607613 7.99 SGD
Shipped after 2018-05-28
+/-0.77 5.7 +/-0.13 200 7 101.0 - 70 89.6 Fluorine-containing rubber 1PC 1 4DP90 37607692 8.99 SGD
Shipped after 2018-05-28
+/-0.92 5.7 +/-0.13 200 7 123.0 - 70 111.6 Fluorine-containing rubber 1PC 1 4DP112 37607753 11.99 SGD
Shipped after 2018-05-28
+/-1.09 5.7 +/-0.13 200 7 146.0 - 70 134.6 Fluorine-containing rubber 1PC 1 4DP135 37607814 13.99 SGD
Shipped after 2018-06-04
+/-0.61 5.7 +/-0.13 200 7 81 - 70 69.6 Fluorine-containing rubber 1PC 1 4DP70 37607647 7.99 SGD
Shipped after 2018-05-28
0.14 1.9(+/-0.08) 200 7 6.6 3 70 2.8 Fluorine rubber 1PC 1 P-3 09353224 0.99 SGD
Shipped after 2018-05-28
0.14 1.9 (+/-0.08) 200 7 7.6 4 70 3.8 Fluoro rubber 1PC 1 P-4 09353233 0.99 SGD
Shipped after 2018-05-28
0.15 1.9 (+/-0.08) 200 7 8.6 5 70 4.8 Fluoro rubber 1PC 1 P-5 09353242 0.99 SGD
Shipped after 2018-05-28
0.15 1.9 (+/-0.08) 200 7 9.6 6 70 5.8 Fluoro rubber 1PC 1 P-6 09353251 0.99 SGD
Shipped after 2018-05-28
0.16 1.9(+/-0.08) 200 7 10.6 7 70 6.8 Fluorine rubber 1PC 1 P-7 09353267 0.99 SGD
Shipped after 2018-05-28
0.16 1.9 (+/-0.08) 200 7 11.6 8 70 7.8 Fluoro rubber 1PC 1 P-8 09353276 0.99 SGD
Shipped after 2018-05-28
0.17 1.9(+/-0.08) 200 7 12.6 9 70 8.8 Fluorine rubber 1PC 1 P-9 09353285 0.99 SGD
Shipped after 2018-05-28
0.17 1.9 (+/-0.08) 200 7 13.6 10 70 9.8 Fluoro rubber 1PC 1 P-10 09353294 0.99 SGD
Shipped after 2018-05-28
0.17 2.4(+/-0.09) 200 7 14.6 10A 70 9.8 Fluoro rubber 1PC 1 P-10A 09353303 0.99 SGD
Shipped after 2018-05-28
0.18 2.4(+/-0.09) 200 7 15.6 11 70 10.8 Fluoro rubber 1PC 1 P-11 09353312 0.99 SGD
Shipped after 2018-05-28
0.18 2.4(+/-0.09) 200 7 15.8 11.2 70 11 Fluoro rubber 1PC 1 P-11.2 09353321 0.99 SGD
Shipped after 2018-05-28
0.19 2.4(+/-0.09) 200 7 16.6 12 70 11.8 Fluorine rubber 1PC 1 P-12 09353337 0.99 SGD
Shipped after 2018-05-28
0.19 2.4(+/-0.09) 200 7 17.1 12.5 70 12.3 Fluorine rubber 1PC 1 P-12.5 09353346 0.99 SGD
Shipped after 2018-05-28
0.19 2.4(+/-0.09) 200 7 18.6 14 70 13.8 Fluoro rubber 1PC 1 P-14 09353355 0.99 SGD
Shipped after 2018-05-28
0.2 2.4(+/-0.09) 200 7 19.6 15 70 14.8 Fluorine rubber 1PC 1 P-15 09353364 0.99 SGD
Shipped after 2018-05-28
0.2 2.4(+/-0.09) 200 7 20.6 16 70 15.8 Fluorine rubber 1PC 1 P-16 09353373 0.99 SGD
Shipped after 2018-05-28
0.21 2.4(+/-0.09) 200 7 22.6 18 70 17.8 Fluorine rubber 1PC 1 P-18 09353382 0.99 SGD
Shipped after 2018-05-28
0.22 2.4(+/-0.09) 200 7 24.6 20 70 19.8 Fluorine rubber 1PC 1 P-20 09353391 0.99 SGD
Shipped after 2018-05-28
0.23 2.4(+/-0.09) 200 7 25.6 21 70 20.8 Fluoro rubber 1PC 1 P-21 09353407 0.99 SGD
Shipped after 2018-05-28
0.24 2.4(+/-0.09) 200 7 26.6 22 70 21.8 Fluorine rubber 1PC 1 P-22 09353416 0.99 SGD
Shipped after 2018-05-28
0.24 3.5(+/-0.10) 200 7 28.7 22A 70 21.7 Fluoro rubber 1PC 1 P-22A 09353425 1.99 SGD
Shipped after 2018-05-28
0.24 3.5(+/-0.10) 200 7 29.1 22.4 70 22.1 Fluoro rubber 1PC 1 P-22.4 09353434 1.99 SGD
Shipped after 2018-05-28
0.24 3.5(+/-0.10) 200 7 30.7 24 70 23.7 Fluorine rubber 1PC 1 P-24 09353443 1.99 SGD
Shipped after 2018-05-28
0.25 3.5(+/-0.10) 200 7 31.7 25 70 24.7 Fluorine rubber 1PC 1 P-25 09353452 1.99 SGD
Shipped after 2018-05-28
0.26 3.5(+/-0.10) 200 7 32.7 26 70 25.7 Fluorine rubber 1PC 1 P-26 09353477 1.99 SGD
Shipped after 2018-05-28
0.28 3.5(+/-0.10) 200 7 34.7 28 70 27.7 Fluorine rubber 1PC 1 P-28 09353486 1.99 SGD
Shipped after 2018-05-28
0.29 3.5(+/-0.10) 200 7 35.7 29 70 28.7 Fluorine rubber 1PC 1 P-29 09353495 1.99 SGD
Shipped after 2018-05-28
0.29 3.5(+/-0.10) 200 7 36.7 30 70 29.7 Fluoro rubber 1PC 1 P-30 09353513 1.99 SGD
Shipped after 2018-05-28
0.3 3.5(+/-0.10) 200 7 37.7 31 70 30.7 Fluorine rubber 1PC 1 P-31 09353522 2.99 SGD
Shipped after 2018-05-28
0.31 3.5(+/-0.10) 200 7 38.2 31.5 70 31.2 Fluorine rubber 1PC 1 P-31.5 09353531 2.99 SGD
Shipped after 2018-05-28
0.31 3.5(+/-0.10) 200 7 38.7 32 70 31.7 Fluoro rubber 1PC 1 P-32 09353547 2.99 SGD
Shipped after 2018-05-28
0.33 3.5(+/-0.10) 200 7 40.7 34 70 33.7 Fluoro rubber 1PC 1 P-34 09353556 2.99 SGD
Shipped after 2018-05-28
0.34 3.5(+/-0.10) 200 7 41.7 35 70 34.7 Fluorine rubber 1PC 1 P-35 09353565 2.99 SGD
Shipped after 2018-05-28
0.34 3.5(+/-0.10) 200 7 42.7 36 70 35.7 Fluorine rubber 1PC 1 P-36 09353583 2.99 SGD
Shipped after 2018-05-28
0.37 3.5(+/-0.10) 200 7 44.7 38 70 37.7 Fluorine rubber 1PC 1 P-38 09353592 2.99 SGD
Shipped after 2018-05-28
0.37 3.5(+/-0.10) 200 7 45.7 39 70 38.7 Fluorine rubber 1PC 1 P-39 09353601 2.99 SGD
Shipped after 2018-05-28
0.37 3.5(+/-0.10) 200 7 46.7 40 70 39.7 Fluorine rubber 1PC 1 P-40 09353617 2.99 SGD
Shipped after 2018-05-28
0.38 3.5(+/-0.10) 200 7 47.7 41 70 40.7 Fluoro rubber 1PC 1 P-41 09353626 2.99 SGD
Shipped after 2018-05-28
0.39 3.5(+/-0.10) 200 7 48.7 42 70 41.7 Fluoro rubber 1PC 1 P-42 09353635 2.99 SGD
Shipped after 2018-05-28
0.41 3.5(+/-0.10) 200 7 50.7 44 70 43.7 Fluoro rubber 1PC 1 P-44 09353644 2.99 SGD
Shipped after 2018-05-28
0.41 3.5(+/-0.10) 200 7 51.7 45 70 44.7 Fluorine rubber 1PC 1 P-45 09353653 3.99 SGD
Shipped after 2018-05-28
0.44 3.5(+/-0.10) 200 7 54.7 48 70 47.7 Fluorine rubber 1PC 1 P-48 09353671 3.99 SGD
Shipped after 2018-05-28
0.45 3.5(+/-0.10) 200 7 55.7 49 70 48.7 Fluorine rubber 1PC 1 P-49 09353687 3.99 SGD
Shipped after 2018-05-28
0.45 3.5(+/-0.10) 200 7 56.7 50 70 49.7 Fluorine rubber 1PC 1 P-50 09353696 3.99 SGD
Shipped after 2018-05-28
0.44 5.7(+/-0.13) 200 7 59.0 48A 70 47.6 Fluoro rubber 1PC 1 P-48A 09353705 4.99 SGD
Shipped after 2018-05-28
+/-0.52 5.7 +/-0.13 200 7 69.0 - 70 57.6 Fluoride rubber 1PC 1 4DP58 37607586 6.99 SGD
Shipped after 2018-05-28
+/-0.65 5.7 +/-0.13 200 7 86.0 - 70 74.6 Fluoride rubber 1PC 1 4DP75 37607665 8.99 SGD
Shipped after 2018-05-28
+/-0.69 5.7 +/-0.13 200 7 91.0 - 70 79.6 Fluoride rubber 1PC 1 4DP80 37607674 8.99 SGD
Shipped after 2018-05-28
+/-0.87 5.7 +/-0.13 200 7 116.0 - 70 104.6 Fluoride rubber 1PC 1 4DP105 37607735 10.99 SGD
Shipped after 2018-05-28
+/-1.12 5.7 +/-0.13 200 7 151.0 - 70 139.6 Fluoride rubber 1PC 1 4DP140 37607823 19.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 86
4 star 14
3 star 11
2 star 1
1 star 2
Review Rating: 4.59
114 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-05-20 09:37:02
It was used as a packing for high pressure pump parts. It is saved because it is consumable because it is a consumable item. I want to use it again.
This review is about item#9353373.
Inside parts
5
From Japan
On 2018-05-19 16:00:44
I ordered it because it was possible to choose the size material on the net to replace because the crack was in the O ring I was using.
This review is about item#9353626.
Parts replacement of high pressure washer
5
From Japan
On 2018-04-30 16:41:08
Because the genuine parts of K company is expensive, I bought it thought that it was okay not to use it, but it may be better than genuine parts and soft.
This review is about item#9353321.
The strap stop of the stick.
5
From Japan
On 2018-04-23 17:25:11
Even after long-term use, the stable quality will not change forever.
This review is about item#9353373.
Machine maintenance
5
From Japan
On 2018-03-24 15:56:06
During machine maintenance, bleeding of fuel was cheap and could be repaired.
This review is about item#9353303.
Air leakage from air hose
5
From Japan
On 2018-03-23 16:32:23
Since air leakage began from the air hose (purchase the same size), exchange. Feel better than before replacement. I am considering changing the other side.
This review is about item#9353294.
Repair of carburetor
5
From Japan
On 2018-03-11 20:48:58
Because genuine parts are high, I measured the size and bought it. It is cheap and saved.
This review is about item#9353251.
trial
3
From Japan
On 2018-03-05 18:10:17
I purchased it, but I could not use it because the size did not fit.
This review is about item#9353364.
Used for high pressure washer
5
From Japan
On 2018-03-02 20:41:53
It is used for the connection part between Ryobi's high pressure washer and Iris Ooyama's high pressure washer. It is cheap and saved.
This review is about item#9353321.
Drip device for cleaning agent
5
From Japan
On 2018-02-19 07:48:51
It is used for dripping part of my own cleaning equipment. It was reasonably durable, handled well, and it worked well.
This review is about item#09353531.

Related Products