Buy more than* S$200* and get FREE SHIPPING

Fluorine Rubber O-Ring G, For Mounting

4.69 (16)
Purpose
Packing that requires heat resistance, oil resistance and chemical resistance. Chemical plant corrosion-resistant packing, gaskets, diaphragms, tank linings, hoses, pump components etc.
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Inside Diameter Dimension Withstanding Pressure (MPa) Nominal Designation Hardness Material Inner-Diameter Tolerance Wire Diameter/ Tolerance (mm) Outer Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Inside Diameter Dimension Withstanding Pressure (MPa) Nominal Designation Hardness Material Inner-Diameter Tolerance Wire Diameter/ Tolerance (mm) Outer Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 154.3 7 155 70 Fluorine-containing rubber 1.23 5.7(+/-0.13) 165.7 1PC 1 G-155 09354021 11.99 SGD
In stock
200 159.3 7 160 70 Fluorine-containing rubber 1.26 5.7(+/-0.13) 170.7 1PC 1 G-160 09354037 11.99 SGD
In stock
200 269.3 7 270 70 Fluorine-containing rubber 2.01 5.7(+/-0.13) 280.7 1PC 1 G-270 09354256 22.99 SGD
Shipped after 2018-06-05
200 289.3 7 290 70 Fluorine-containing rubber 2.14 5.7(+/-0.13) 300.7 1PC 1 G-290 09354292 24.99 SGD
Shipped after 2018-06-04
200 189.3 7 190 70 Fluorine-containing rubber 1.47 5.7(+/-0.13) 200.7 1PC 1 G-190 09354091 12.99 SGD
Shipped after 2018-06-05
200 239.3 7 240 70 Fluorine-containing rubber 1.81 5.7(+/-0.13) 250.7 1PC 1 G-240 09354195 19.99 SGD
Shipped after 2018-06-04
200 134.4 7 135 70 Fluorine-containing rubber 1.08 3.1(+/-0.10) 140.6 1PC 1 G-135 09353985 9.99 SGD
In stock
200 184.3 7 185 70 Fluorine-containing rubber 1.44 5.7(+/-0.13) 195.7 1PC 1 G-185 09354082 18.99 SGD
Shipped after 2018-06-05
200 249.3 7 250 70 Fluorine-containing rubber 1.88 5.7(+/-0.13) 260.7 1PC 1 G-250 09354213 24.99 SGD
Shipped after 2018-06-05
200 259.3 7 260 70 Fluorine-containing rubber 1.94 5.7(+/-0.13) 270.7 1PC 1 G-260 09354231 24.99 SGD
Shipped after 2018-06-05
200 124.4 7 125 70 Fluorine-containing rubber 1.01 3.1(+/-0.10) 130.6 1PC 1 G-125 09353967 8.99 SGD
In stock
200 279.3 7 280 70 Fluorine-containing rubber 2.07 5.7(+/-0.13) 290.7 1PC 1 G-280 09354274 25.99 SGD
Shipped after 2018-06-04
200 299.3 7 300 70 Fluorine-containing rubber 2.2 5.7(+/-0.13) 310.7 1PC 1 G-300 09354317 26.99 SGD
Shipped after 2018-06-05
200 194.3 7 195 70 Fluorine-containing rubber 1.51 5.7(+/-0.13) 205.7 1PC 1 G-195 09354107 14.99 SGD
Shipped after 2018-06-05
200 119.4 7 120 70 Fluorine-containing rubber 0.98 3.1(+/-0.10) 125.6 1PC 1 G-120 09353951 6.99 SGD
In stock
200 229.3 7 230 70 Fluorine-containing rubber 1.73 5.7(+/-0.13) 240.7 1PC 1 G-230 09354177 24.99 SGD
Shipped after 2018-06-05
- - - - - - - - - 1PC 1 G-180 09354073 12.99 SGD
In stock
200 149.3 7 150 70 Fluorine-containing rubber 1.19 5.7(+/-0.13) 160.7 1PC 1 G-150 09354012 11.99 SGD
In stock
200 114.4 7 115 70 Fluorine-containing rubber 0.94 3.1(+/-0.10) 120.6 1PC 1 G-115 09353942 6.99 SGD
In stock
200 139.4 7 140 70 Fluorine-containing rubber 1.12 3.1(+/-0.10) 145.6 1PC 1 G-140 09353994 9.99 SGD
In stock
200 174.3 7 175 70 Fluorine-containing rubber 1.37 5.7(+/-0.13) 185.7 1PC 1 G-175 09354064 13.99 SGD
In stock
200 164.3 7 165 70 Fluorine-containing rubber 1.3 5.7(+/-0.13) 175.7 1PC 1 G-165 09354046 11.99 SGD
Shipped after 2018-06-05
200 199.3 7 200 70 Fluorine-containing rubber 1.55 5.7(+/-0.13) 210.7 1PC 1 G-200 09354116 13.99 SGD
Shipped after 2018-06-04
- - - - - - - - - 1PC 1 G-170 09354055 11.99 SGD
In stock
- - - - - - - - - 1PC 1 G-210 09354134 14.99 SGD
In stock
200 24.4 7 25 70 Fluorine rubber 0.25 3.1(+/-0.10) 30.6 1PC 1 G-25 09353723 1.99 SGD
In stock
200 29.4 7 30 70 Fluoro rubber 0.29 3.1+/-0.10 35.6 1PC 1 G-30 09353732 1.99 SGD
In stock
200 34.4 7 35 70 Fluoro rubber 0.33 3.1+/-0.10 40.6 1PC 1 G-35 09353741 1.99 SGD
In stock
200 39.4 7 40 70 Fluorine rubber 0.37 3.1(+/-0.10) 45.6 1PC 1 G-40 09353757 2.99 SGD
In stock
200 41.4 7 42 70 Fluorine rubber 0.37 3.1(+/-0.10) - 1PC 1 G-42 09353766 -
Discontinued
[x]
200 44.4 7 45 70 Fluorine rubber 0.41 3.1(+/-0.10) 50.6 1PC 1 G-45 09353775 2.99 SGD
In stock
200 49.4 7 50 70 Fluorine rubber 0.45 3.1(+/-0.10) 55.6 1PC 1 G-50 09353784 2.99 SGD
In stock
200 54.4 7 55 70 Fluoro rubber 0.49 3.1+/-0.10 60.6 1PC 1 G-55 09353793 2.99 SGD
In stock
200 57.4 7 58 70 Fluoro rubber 0.49 3.1+/-0.10 - 1PC 1 G-58 09353802 2.99 SGD
In stock
200 59.4 7 60 70 Fluoro rubber 0.53 3.1+/-0.10 65.6 1PC 1 G-60 09353811 2.99 SGD
In stock
200 61.4 7 62 70 Fluoro rubber 0.53 3.1+/-0.10 - 1PC 1 G-62 09353827 3.99 SGD
In stock
200 62.4 7 63 70 Fluorine rubber 0.53 3.1(+/-0.10) - 1PC 1 G-63 09353836 3.99 SGD
In stock
200 64.4 7 65 70 Fluorine rubber 0.57 3.1(+/-0.10) 70.6 1PC 1 G-65 09353845 3.99 SGD
In stock
200 69.4 7 70 70 Fluorine rubber 0.61 3.1(+/-0.10) 70.6 1PC 1 G-70 09353854 3.99 SGD
In stock
200 74.4 7 75 70 Fluorine rubber 0.65 3.1(+/-0.10) 80.6 1PC 1 G-75 09353863 4.99 SGD
In stock
200 79.4 7 80 70 Fluorine rubber 0.69 3.1(+/-0.10) 85.6 1PC 1 G-80 09353872 4.99 SGD
In stock
200 84.4 7 85 70 Fluoro rubber 0.73 3.1+/-0.10 90.6 1PC 1 G-85 09353881 4.99 SGD
In stock
200 89.4 7 90 70 Fluorine rubber 0.77 3.1(+/-0.10) 95.6 1PC 1 G-90 09353897 4.99 SGD
In stock
200 94.4 7 95 70 Fluorine rubber 0.81 3.1(+/-0.10) 100.6 1PC 1 G-95 09353906 5.99 SGD
In stock
200 99.4 7 100 70 Fluorine rubber 0.85 3.1(+/-0.10) 105.6 1PC 1 G-100 09353915 5.99 SGD
In stock
200 104.4 7 105 70 Fluorine rubber 0.87 3.1(+/-0.10) 110.6 1PC 1 G-105 09353924 6.99 SGD
In stock
200 109.4 7 110 70 Fluorine rubber 0.91 3.1(+/-0.10) 115.6 1PC 1 G-110 09353933 6.99 SGD
In stock
200 129.4 7 130 70 Fluorine rubber 1.05 3.1(+/-0.10) 135.6 1PC 1 G-130 09353976 8.99 SGD
In stock
200 144.4 7 145 70 Fluoro rubber 1.16 3.1+/-0.10 150.6 1PC 1 G-145 09354003 9.99 SGD
In stock
200 219.3 7 220 70 Fluoro rubber 1.68 5.7(+/-0.13) 230.7 1PC 1 G-220 09354152 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Water leakage maintenance of shallow door pump
5
From Japan
On 2018-04-01 22:12:34
I was thinking that I could purchase it for the first time this time, smoothly completed construction with the product as ordered, will continue to use.
This review is about item#9353854.
Car repair
5
From Japan
On 2018-02-21 00:19:10
I used it for oil leakage repair of VVT-i cam of Toyota Mark II (JZX 100). It is a repair by removing the bolt which should not be removed, but there was no problem. Since repair is prohibited by the manufacturer, please take responsibility at your own risk.
This review is about item#09353872.
For oil seal of aluminum cap
5
From Japan
On 2017-12-04 17:51:12
It was cheap, but it was a normal good product! I also want to use it.
This review is about item#9353723.
During machine maintenance
1
From Japan
On 2017-11-08 16:48:06
I bought it with a wire diameter of 3.1 mm, but what I received did not match the device, and the wire diameter was 2 mm when measured with a vernier caliper. I necessarily bought a NOK one again. NOK items fit perfectly. I do not know whether manufacturer's quality control problem or MonotaRO inventory management problem, but I want improvement.
This review is about item#9353811.
For carrying canned repair
5
From Japan
On 2017-10-06 16:18:04
Gasoline carrying canister nozzle packing cracked cracked so replace with a little rich product
This review is about item#09353757.
Industrial machinery
5
From Japan
On 2017-09-06 14:47:46
There was a size I wanted and the price was not too expensive.
This review is about item#9353915.
Automobile oil leak repair
5
From Japan
On 2017-07-31 00:13:39
Since the oil element base part of Daihatsu often causes oil leakage, it is cheaper than the genuine performance and performance is also good so choice here!
This review is about item#09353827.
Engine oil drain
5
From Japan
On 2017-07-26 23:19:21
Although it is 1/10 of original manufacturer's genuine, there was no problem in use. It is the best cospa
This review is about item#9353723.
Maintenance of equipment
5
From Japan
On 2017-07-16 15:38:12
Used as a sandblasting pressurized tank. Purchased as a spare for the parts you are using now. I ordered the size and seemed to be able to use it without any problem.
This review is about item#9353811.
Packing for jigs
4
From Japan
On 2017-04-30 12:55:47
Since I wanted to increase the heat resistance more than the packing of the present, there is no particular problem in purchasing.
This review is about item#9353845.

Related Products