Buy more than* S$200* and get FREE SHIPPING

Safety Shoes

5.00 (1)
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
265(23.5cm), 265(23.5cm), 265(23.5cm)
Color
white, White
Specification
Ladies, For women
...see all>
Product Options
ADD TO CART
Type Material (toe core) Material (Sole) Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material (toe core) Material (Sole) Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
sneakers resin, Resin EVA, rubber, EVA, rubber Leather, Leather 25, 25, 25 1Pair 1 #506 09355157 -
Discontinued
[x]
sneakers, Sneakers resin, Made of resin EVA, rubber, EVA+ rubber Leather, Synthetic leather 22.5, 22.5, 22.5 1Pair 1 #506 09355105 -
Discontinued
[x]
sneakers, Sneakers resin, Made of resin EVA, rubber, EVA+ rubber Leather, Synthetic leather 23, 23, 23.0 1Pair 1 #506 09355114 -
Discontinued
[x]
sneakers, Sneakers resin, Made of resin EVA, rubber, EVA+ rubber Leather, Synthetic leather 23.5, 23.5, 23.5 1Pair 1 #506 09355123 -
Discontinued
[x]
sneakers, Sneakers resin, Made of resin EVA, rubber, EVA+ rubber Leather, Synthetic leather 24, 24, 24.0 1Pair 1 #506 09355132 -
Discontinued
[x]
sneakers, Sneakers resin, Made of resin EVA, rubber, EVA+ rubber Leather, Synthetic leather 24.5, 24.5, 24.5 1Pair 1 #506 09355141 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Looking around the machine in the factory (patrol inspection) etc.
5
From Japan
On 2011-12-07 14:49:34
Anyway it is light! Shoes are well-in-the-shoulder, and they do not get tired even if they are wearing them for a long time. I purchased insole so I bought one size larger, but because the foot width is comfortable, even the size as normal was enough. Because the color is white, dirt may be conspicuous. There are few safety shoes for women, so I'd like you to deal with it from now on.
This review is about item#09355141.

Related Products