Buy more than* S$200* and get FREE SHIPPING

Ball Joints

4.10 (10)
Standard Static Rating Load Co (kgf)
2810
Proof Strength (kgf/mm2)
1090
Angle theta (degree)
50
Dimensions l5 (mm)
17 (+/-0.3)
Dimensions l4 (mm)
4
Dimensions l2 (mm)
25
Dimension l3 (mm)
21
Dimension l1 (mm)
42
Dimensions d1 (mm)
15.4
Dimension L3 (mm)
6.5
Spherical Diameter (phi mm)
19.05
Dimension W (mm)
17(0-0.3)
Dimension L2 (mm)
21
Dimension l (mm)
56
Dimension D2 (mm)
28
Dimension D1 (mm)
19
Dimensions B (mm)
14(0-0.3)
Dimensions D (mm)
15
Dimension S (mm)
M10x1.5
Dimension L1 (mm)
43
Dimension d (mm)
10
Dimensions L (mm)
58
Weight (g)
113
Material
Zinc alloy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB-10B 09355166 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Cars around the car
4
From Japan
On 2013-07-12 18:08:09
Good products were offered cheaply.
This review is about item#09355166.
Parts exchange of construction machine (crawler dump)
5
From Japan
On 2012-12-19 22:25:43
There was no problem with both price and quality
This review is about item#09355166.
Stabilizer link
1
From Japan
On 2012-11-06 13:39:59
4 pieces used in the stabilizer link of the Honda car 3 pieces are broken in rubber boots in 2 months and grease leaks 1 piece in it has play in the pillow part in 2.5 months and the abnormal noise is badly replaced with genuine products made in Korea Although it seemed to be made by a Japanese manufacturer, the response was good as acceptance returned goods was accepted
This review is about item#09355166.
Car maintenance
5
From Japan
On 2012-09-27 19:29:43
I used it for the stabilizer, but there is no problem for now.
This review is about item#09355166.
Concatenation of bicycle and rear car
5
From Japan
On 2012-08-16 12:31:34
Especially the feeling I used was good.
This review is about item#09355166.
Parts for automobiles
5
From Japan
On 2012-07-15 12:31:04
I used it for the stabilizer link of the car. Although it is made in Korea, it can be used without problems, the price is also cheap and satisfactory. I felt that some variation was seen in the ball part, but it was a problemless level for use.
This review is about item#09355166.
Parts for one-off of old car
4
From Japan
On 2012-05-19 20:53:06
Although it is not a problem as a thing, I think that the tightness of the ball part may be better a little better. Perhaps I think that the backlash will come out soon, but I think that price-equivalent cost performance is good.
This review is about item#09355166.
Mowing machine repair
4
From Japan
On 2011-12-23 10:17:22
It was a product with high degree of completeness.
This review is about item#09355166.
Car repair
4
From Japan
On 2011-09-11 17:11:33
The quality of the rubber part is not good, Asian parts feel roughly the same.
This review is about item#09355166.
I am using it to the operation system of the playground equipment.
4
From Japan
On 2011-05-18 05:37:13
It is now under test, there is not a problem at the moment.
This review is about item#09355166.

Related Products