Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stud Type Track Rollers, UnseaLED

5.00 (2)
Purpose
Linear motion part of cam mechanism and transport equipment
Standard Static Rating Load Co (kgf)
1140
Standard Dynamic Load Rating (C/kgf)
830
Rated Rotating Speed (min-1 [rpm])
9000
Dimensions G1 (mm)
11
Dimensions B3 (mm)
32
Dimension G(mm)
8
Dimension B1 (mm)
12
Dimensions B2 (mm)
-
Dimensions M (mm)
-
Dimensions B (mm)
11
Dimensions D (mm)
19
Dimension S (mm)
M8x1.25
Dimension r (mm)
0.5
Dimension H (mm)
4
Weight (g)
29
Material
SUJ2
Specification
No seal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CF-8V 09355211 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The part moving up and down of the manufacturing machine
5
From Japan
On 2010-10-27 13:05:03
Although we are using it in a part that is heavily loaded, we have intelligence that we can exchange easily and cheaply because there is no problem regarding durability even compared with brand items.
This review is about item#09355211.
Used for hydraulic cylinders of wood splitting machines and parts to be cracked when the base shrinks
5
From Japan
On 2010-10-22 17:58:10
Good movement smooth and smooth
This review is about item#09355211.

Related Products