Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section

5.00 (2)
Caution
Butt connection of pipes ,connection of joints not possible
Purpose
Repairing of leakage of threaded joints such as tee, elbow, socket, etc. and pinhole leak in the straight tube portion as well.To stop leakage in each fluid pipes such as water, hot water, oil and steam .
Pressure Resistance (MPa)
2
...see all>
Product Options
ADD TO CART
Dimensions D3 (phi mm) Accessories Dimension W (mm) 2014 TRUSCO Published Page Dimension l (mm) Compatible Flaw Length Dimention D2 (phi mm) Compatible Wrench Dimention D1 (phimm) Material (metal) Dimensions L (mm) Material (bolt) Dimensions D4 (mm) TRUSCO Part Number Compatible Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D3 (phi mm) Accessories Dimension W (mm) 2014 TRUSCO Published Page Dimension l (mm) Compatible Flaw Length Dimention D2 (phi mm) Compatible Wrench Dimention D1 (phimm) Material (metal) Dimensions L (mm) Material (bolt) Dimensions D4 (mm) TRUSCO Part Number Compatible Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49 - 122 2-2185 15 About 30mm 78 8mm hex wrench 56 (Cover) / ductile cast iron (FCD450) 65 Chromium-molybdenum steel (SCM435) 71 297-2662 Water, hot water, oil, steam -30 to 130 1PC 1 S 40A 09389143 129.99 SGD
Shipped after 2018-06-25
89 Allen wrench pipe handle 189 - 20 About 40mm 133 Allen wrench 12mm 105 (Cover) / ductile cast iron (FCD450) 80 Chromium-molybdenum steel (SCM435) 121 - Water, hot water, oil, steam -30 to 130 1PC 1 S 80A 09389177 289.99 SGD
Shipped after 2018-06-25
114 Allen wrench pipe handle 218 - 20 About 40mm 162 Allen wrench 12mm 134 (Cover) / ductile cast iron (FCD450) 80 Chromium-molybdenum steel (SCM435) 146 - Water, hot water, oil, steam -30 to 130 1PC 1 S 100A 09389186 349.99 SGD
Shipped after 2018-06-25
61 - 142 2-2185 18 About 30mm 92 Allen wrench 10mm 70 (Cover) / ductile cast iron (FCD450) 70 Chromium-molybdenum steel (SCM435) 84 297-2671 Water, hot water, oil, steam -30 to 130 1PC 1 S 50A 09389152 139.99 SGD
Shipped after 2018-06-25
76 Allen wrench pipe handle 172 - 20 About 30mm 120 Allen wrench 10mm 92 (Cover) / ductile cast iron (FCD450) 70 Chromium-molybdenum steel (SCM435) 108 - Water, hot water, oil, steam -30 to 130 1PC 1 S 65A 09389161 219.99 SGD
Shipped after 2018-06-25
22 - 78 - 11 About 20 mm 46 Hex wrench 6 mm 28 (Cover) /ductile cast iron (FCD450) 50 CHROMIUM-MOLYBDENUM STEEL (SCM435) 40 297-2620 "Water, hot water, oil ,steam" -30 - 130 1PC 1 S 15A 09389107 93.99 SGD
Shipped after 2018-06-25
28 - 84 - 12 About 20 mm 52 Hex wrench 6 mm 34 (Covering) /ductile cast iron (FCD450) 50 Chromium-molybdenum steel (SCN435) 46 297-2638 Water, water, oil, steam -30 - 130 1PC 1 S 20A 09389116 93.99 SGD
Shipped after 2018-06-25
34 - 94 - 13 About 20 mm 61 Hex wrench 6 mm 41 (Cover) /ductile cast iron (FCD450) 50 CHROMIUM-MOLYBDENUM STEEL (SCM435) 54 297-2646 "Water, hot water, oil ,steam" -30 - 130 1PC 1 S 25A 09389125 95.99 SGD
Shipped after 2018-06-25
43 - 117 - 15 About 20 mm 71 Hex wrench 8 mm 50 (Cover) /ductile cast iron (FCD450) 55 CHROMIUM-MOLYBDENUM STEEL (SCM435) 63 297-2654 "Water, hot water, oil ,steam" -30 - 130 1PC 1 S 32A 09389134 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
First aid of piping
5
From Japan
On 2017-07-26 17:27:09
It is useful for emergency measures of steam pipes and water pipes. It is said that there is also internal rubber packing as a replacement part, so it will be appreciated that it will be convenient to be able to purchase even in monotaro like people.
This review is about item#9389116.
Crack repair of piping
5
From Japan
On 2014-02-21 15:03:53
It's OK
This review is about item#09389152.

Related Products