Buy more than* S$200* and get FREE SHIPPING

Crimp Socket Straight Steel Pipe L Type, Half Size

4.67 (3)
Material (bolt)
CHROMIUM-MOLYBDENUM STEEL (SCM435)
Pressure Resistance (MPa)
2
Caution
Butt connection of pipes ,connection of joints not possible
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Dimension d (phi mm) Dimension W (mm) Accessories Dimension D (phi mm) Dimensions L (mm) Compatible Flaw Length Compatible Wrench Material (metal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Dimension d (phi mm) Dimension W (mm) Accessories Dimension D (phi mm) Dimensions L (mm) Compatible Flaw Length Compatible Wrench Material (metal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-30 to 130 88 165 Allen wrench pipe handle 116 80 Approximately 60mm Allen wrench 10mm (Cover) / ductile cast iron (FCD450) 1PC 1 L 80A X 1/2 09389371 189.99 SGD
In stock
-30 to 130 33 78 - 49 40 About 20 mm Hex wrench 6 mm (Cover) /ductile cast iron (FCD450) 1PC 1 L 25A X 1/2 09389326 69.99 SGD
In stock
-30 to 130 59 117 - 79 60 Approximately 40mm 8mm hex wrench (Cover) / ductile cast iron (FCD450) 1PC 1 L 50A X 1/2 09389353 109.99 SGD
In stock
-30 to 130 112 195 Allen wrench pipe handle 142 80 Approximately 60mm Allen wrench 10mm (Cover) / ductile cast iron (FCD450) 1PC 1 L 100A X 1/2 09389387 219.99 SGD
In stock
-30 to 130 21 72 - 37 40 About 20mm 6mm hex wrench (Cover) / ductile cast iron (FCD450) 1PC 1 L15Ax1/2 09389301 67.99 SGD
In stock
-30 to 130 42 96 - 59 52 About 30mm 8mm hex wrench (Cover) / ductile cast iron (FCD450) 1PC 1 L32Ax1/2 09389335 85.99 SGD
In stock
-30 to 130 48 107 - 67 60 About 40mm 8mm hex wrench (Cover) / ductile cast iron (FCD450) 1PC 1 L40Ax1/2 09389344 94.99 SGD
In stock
-30 to 130 75 145 Allen wrench pipe handle 100 70 About 50mm Allen wrench 10mm (Cover) / ductile cast iron (FCD450) 1PC 1 L65Ax1/2 09389362 139.99 SGD
In stock
-30 - 130 27 72 - 43 40 About 20 mm Hex wrench 6 mm (Cover) /ductile cast iron (FCD450) 1PC 1 L 20A X 1/2 09389317 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Oil leakage repair of heavy equipment pipe
5
From Japan
On 2018-02-01 14:40:41
Because pipe was corroded and oil leaked, I tried to braze, but it stopped with this metal fitting. For pipes with uneven surface, it is better for rubber to be slightly more soft.
This review is about item#9389353.
Pinhole leakage
5
From Japan
On 2016-03-29 15:11:50
I bought it for the first time. I did it by myself without asking a specialist. Because I am not used to it, I do not know how strong the tightening strength is, it is a difficult place whether it was too strong or weak yet. But leakage stopped, so it was good. Since the guide of the strength is written in the instruction manual, I think that it is possible to do without problem for the place that is always leaked as per instructions.
This review is about item#09389326.
Breakage repair of hot water pipe
4
From Japan
On 2015-06-12 15:02:20
As the damage location was so big that I could not stop leakage and eventually replaced the pipe, I think that we can stop it if it is a small hole
This review is about item#09389326.

Related Products