Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints

4.67 (3)
Pressure Resistance (MPa)
1
Caution
You can repair the leakage of the pin hole of the straight pipe, but please use the exclusive straight pipes models as much as possible. Certain repair is possible.
...see all>
Product Options
ADD TO CART
Compatible Wrench Dimensions L (mm) Material (metal) Material (bolt) TRUSCO Part Number Heat-Resistant Temperature (deg C) Dimensions D3 (phi mm) Dimension W (mm) Dimension l (mm) 2014 TRUSCO Published Page Dimention D2 (phi mm) Compatible Flaw Length Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wrench Dimensions L (mm) Material (metal) Material (bolt) TRUSCO Part Number Heat-Resistant Temperature (deg C) Dimensions D3 (phi mm) Dimension W (mm) Dimension l (mm) 2014 TRUSCO Published Page Dimention D2 (phi mm) Compatible Flaw Length Dimention D1 (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hex wrench 8 mm 55 (Covering) /ductile cast iron (FCD450) CHROMIUM-MOLYBDENUM STEEL (SCM435) 297-2719 -30 to 80 35 99 17 - 57 About 20 mm 38 1PC 1 CP 32A 09389423 119.99 SGD
Shipped after 2018-06-25
6mm hex wrench 50 (Cover) / ductile cast iron (FCD450) Chromium-molybdenum steel (SCM435) 297-2689 -30 to 80 16 68 10 2-2186 35 About 20mm 18 1PC 1 CP 15A 09389396 93.99 SGD
Shipped after 2018-06-25
Allen wrench 10mm 70 (Cover) / ductile cast iron (FCD450) Chromium-molybdenum steel (SCM435) - -30 to 80 67 146 21 - 95 About 30mm 72 1PC 1 CP 65A 09389457 229.99 SGD
Shipped after 2018-06-29
Allen wrench 10mm 70 (Cover) / ductile cast iron (FCD450) Chromium-molybdenum steel (SCM435) 297-2735 -30 to 80 54 126 21 2-2186 80 About 30mm 58 1PC 1 CP 50A 09389441 139.99 SGD
Shipped after 2018-06-25
Hex wrench 6 mm 50 (Covering) /ductile cast iron (FCD450) Chromium-molybdenum steel (SCN435) 297-2697 -30 - 80 22 75 12 - 42 About 20 mm 25 1PC 1 CP 20A 09389405 93.99 SGD
Shipped after 2018-06-25
Hex wrench 6 mm 50 (Covering) /ductile cast iron (FCD450) CHROMIUM-MOLYBDENUM STEEL (SCM435) 297-2701 -30 - 80 29 84 14 - 51 About 20 mm 32 1PC 1 CP 25A 09389414 97.99 SGD
Shipped after 2018-06-25
Hex wrench 8 mm 65 (Covering) /ductile cast iron (FCD450) Chromium-molybdenum steel (SCN435) 297-2727 -30 - 80 41 112 19 - 66 About 25 mm 45 1PC 1 CP 40A 09389432 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pinhole repair of copper pipe
5
From Japan
On 2017-09-10 10:58:14
I am satisfied that the repair work time is short, the crimp feeling is good, I can work with pressure.
This review is about item#9389432.
Pinhole repair of copper pipe
4
From Japan
On 2017-06-16 14:45:42
The repair is fast, and the place that can be repaired even if pressure is applied is good.
This review is about item#09389405.
Leakage from copper pipe brazed part
5
From Japan
On 2016-04-15 11:04:38
Anyway it's easy! End with a hexagonal wrench 1 for a copper pipe (connecting part) There is nothing else inside, so I am very thankful.
This review is about item#09389441.

Related Products