Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crimp Socket Copper Tube Straight Pipe CPL

4.33 (3)
Material (metal)
(Cover) / ductile cast iron (FCD450)
Material (bolt)
Chromium-molybdenum steel (SCM435)
Pressure Resistance (MPa [kgf/cm2])
1[10]
Heat-Resistant Temperature (deg C)
-30 to 80
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Flaw Length Compatible Wrench Withstanding Resistance (kg/cm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Flaw Length Compatible Wrench Withstanding Resistance (kg/cm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 42 22 50 - 330-9177 Approximately 30mm 6mm hex wrench 17 1PC 1 CPL 20A 09389475 94.99 SGD
Shipped after 2018-06-25
112 66 41 65 2-2186 330-9207 About 45mm 8mm hex wrench - 1PC 1 CPL 40A 09389502 129.99 SGD
Shipped after 2018-06-25
68 35 16 50 2-2186 330-9169 About 30mm 6mm hex wrench 18 1PC 1 CPL 15A 09389466 94.99 SGD
Shipped after 2018-06-25
99 57 35 55 2-2186 330-9193 About 35mm 8mm hex wrench - 1PC 1 CPL 32A 09389493 119.99 SGD
Shipped after 2018-06-25
146 95 67 70 - - About 50mm Allen wrench 10mm - 1PC 1 CPL 65A 09389527 219.99 SGD
Shipped after 2018-06-29
84 51 29 50 2-2186 330-9185 About 30mm 6mm hex wrench 15 1PC 1 CPL 25A 09389484 98.99 SGD
Shipped after 2018-06-25
126 80 54 70 2-2186 330-9215 About 50mm Allen wrench 10mm - 1PC 1 CPL 50A 09389511 149.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A perfect leak stopped
5
From Japan
On 2018-02-28 16:24:22
Thanks to you I successfully repaired Thank you very much
This review is about item#9389511.
Leakage repair
3
From Japan
On 2016-06-17 13:26:36
It is a mediocre product, with no particular rating
This review is about item#09389511.
Repair of leakage of hot water piping under the floor
5
From Japan
On 2014-07-05 19:02:29
Previously, copper piping, fittings, etc. were brazed to repair hot water leaks, but it was hard work because it was working in the restricted environment under the floor. Crimp sockets are not cheap in terms of price, but I think that it is a suitable part for repair on Sunday carpenters (limited time constraints etc). We prepare 2 for preparing for future leakage.
This review is about item#09389466.

Related Products