Buy more than* S$200* and get FREE SHIPPING

Kerosene Pump, Electric

4.12 (188)
Main Material
POLYPROPYLENE , POLYETHYLENE ,ACETAL, ABS RESIN
Hose Length (mm)
About 550
Drive System
Pump / Direct drive method
Batteries
2 AA batteries (sold separately)
Liquid
Kerosene (JIS No. 1 kerosene)
Inside Diameter of Compatible Container (mm)
50
Sensor
Infra red Photo-interrupter
Discharge Rate (L/min)
About. 9.0 ( By flow test method JIS S 207 for using kerosine)
Operating Temperature Range (deg C)
About -5 ? +45
Overall Length (mm)
About 530
Specification
Electronic circuit element/transistor and diode
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09357826 13.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 109
4 star 37
3 star 16
2 star 7
1 star 19
Review Rating: 4.12
188 Customer Reviews
The reviews are automatic translation.
Kerosene lubrication
5
From Japan
On 2017-06-13 19:54:17
It is very useful for kerosene refueling. It is convenient to stop automatically when refueling to the end of the hose.
This review is about item#9357826.
Battery section is short and easy to use!
5
From Japan
On 2017-05-18 10:51:55
It is good to refuel very quickly. However, I merely noticed that the hose was hard to get caught in the holder.
This review is about item#9357826.
Lubricating light oil from tractor from fuel tank
4
From Japan
On 2017-05-06 21:09:19
Switching should be better on the side. Locking of the filler neck is good, but only with the diameter of the stove, it was not enough for the tractor.
This review is about item#9357826.
Oil fan heater
5
From Japan
On 2017-04-18 23:44:31
For now, I do not regret buying the Monotaro and Osaka soul brands. It became indebted to this pump during winter It is easy to use.
This review is about item#9357826.
Kerosene lubrication
1
From Japan
On 2017-04-01 13:56:09
I am sorry that it will not stop even if it is full from the first time after purchase. It is no use at a low price.
This review is about item#9357826.
Farm work in general
5
From Japan
On 2017-03-25 21:04:52
Although similar products are sold also at home centers etc., they are fairly cheap in campaign special price so we bought it with MonotaRO this time because they are also fairly defective products and break down in a short time. The price is very satisfying.
This review is about item#9357826.
kerosene
5
From Japan
On 2017-03-06 15:36:19
Although it is original, it can be used as well as the manufacturer selling item, it was good.
This review is about item#9357826.
Kerosene pump
1
From Japan
On 2017-03-04 11:07:41
One time overflows a few times and stops ... Cleanliness is very troubling only with kerosene
This review is about item#9357826.
Lubricating the stove
4
From Japan
On 2017-02-14 17:36:28
The roots of the bellows broke in about a year and oil leaks. When I dropped it the other day the battery cover cracked easily and I bought it because it is cheap because I will consider replacing it. The switch was easier to operate in about 2 years and the point that it was hard to notice was improved. The oil transfer mouth part does not rotate, and the thing of the old version is able to adjust while turning, in order to change the position of refueling stopper reaction according to the shape of the tank of the stove, but the current item can not be rotated, and the subtle I can no longer adjust it. Since the root person is in trouble if it can get out again, I think that if the tip part can be rotated it is a better product. The performance of sucking up to that of the poly tank is appreciated very much though it is plain.
This review is about item#9357826.
Because it is a cold district, I use a lot of kerosene so I am very much saved.
5
From Japan
On 2017-02-07 16:25:19
If you use the air conditioner, will the electricity bill become higher? Is it? Is it? Is it? Because we use oil stove, this pump is extremely convenient, the best less leaked · · the highest
This review is about item#9357826.

Related Products