Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drum Pump, Manual

3.62 (24)
Main Material
Polyethylene-polypropylene
Hose Length (mm)
About 1100
Discharge Hose (mm)
1200
Liquid
Kerosene, gas oil, etc.
Discharge Rate
About 18.5L / minute
Intake Tube Diameter (mm)
25.4
Discharge Caliber (phi mm)
22.5
Operating Temperature Range (deg C)
About -25 to 70
Overall Length (mm)
About 1180
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
1PC 1 - 09357817 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 4
2 star 1
1 star 5
Review Rating: 3.62
24 Customer Reviews
The reviews are automatic translation.
Kerosene replacement
5
From Japan
On 2017-11-19 16:01:22
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#9357817.
I use it for kerosene transfer work.
5
From Japan
On 2017-05-18 15:35:28
I am using drum kettle to kerosene tank from drum can to poly tank. Spushpo can be moved pleasantly.
This review is about item#9357817.
When draining oil from the drum can
3
From Japan
On 2017-01-24 19:58:50
It's a little hard, but it's handy.
This review is about item#9357817.
When transferring kerosene
1
From Japan
On 2017-01-06 13:15:02
Although I had you exchange once, it seems to leak as well. Is kerosene impossible?
This review is about item#9357817.
Picking up from the drum
4
From Japan
On 2016-09-02 10:12:55
I compared it with various companies, but I am satisfied with this price.
This review is about item#9357817.
Refueling
5
From Japan
On 2016-08-24 19:39:14
I can use it without problems if I consider the price.
This review is about item#9357817.
Fuel drum for farming tractor
3
From Japan
On 2016-06-11 22:08:02
It was as early as 2-3 days from order to arrival. Set and test is good. I do not know how far I have it, but I think whether you can have a spare, including for kerosene, from the price.
This review is about item#09357817.
Put in a poly tank from 200 L drum can
1
From Japan
On 2015-11-15 18:20:26
Since airtightness of pump part is bad, air enters and we have to pump all the time. It is a cheap product. Next time I do not buy this product.
This review is about item#09357817.
Lubricate the ship
1
From Japan
On 2015-08-18 18:14:41
Immediately HORSE is broken and gasoline leaks! It is! Good even if HORSE is sturdy
This review is about item#09357817.
Used to transfer kerosene from drum
5
From Japan
On 2015-06-08 18:15:18
There is no problem at all.
This review is about item#09357817.

Related Products