Buy more than* S$200* and get FREE SHIPPING

Swivel Rubber Wheels, B

5.00 (2)
Specification
For middle weight loading
...see all>
Product Options
ADD TO CART
Model Plate Dimensions F1xF2 (mm) Shaft Diameter (phi mm) Attachment Pitch (mm) (P1xP2) TRUSCO Part Number Attachment Height H (mm) Dimension d (phi mm) Finishing (Metal Compatibletings) Rim Width (mm) Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Wheel Mounting Width (mm) Wheel Diameter (phi mm) Allowable Load (N[kgf]) Brake Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Plate Dimensions F1xF2 (mm) Shaft Diameter (phi mm) Attachment Pitch (mm) (P1xP2) TRUSCO Part Number Attachment Height H (mm) Dimension d (phi mm) Finishing (Metal Compatibletings) Rim Width (mm) Wheel Width (mm) 2014 TRUSCO Published Page Material (Wheel) Wheel Mounting Width (mm) Wheel Diameter (phi mm) Allowable Load (N[kgf]) Brake Eccentricity E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Swivel 108x108 20 80x80 137-2891 177 11.5 Uni-chrome plated 42 42 - Rubber (SBR) 53 130 1760[180] None 40   1PC 1 WJ-130 09387524 35.99 SGD
Shipped after 2018-02-26
Swivel 82x82 10 63x63 137-2874 103 9.5 Uni-chrome plated 32 32 - Rubber (SBR) 36 75 780[80] None 22   1PC 1 WJ-75 09387506 16.99 SGD
Shipped after 2018-02-26
Swivel 95x95 12 71x71 505-7213 144 11 Uni-chrome plated 35 35 1-1991 Rubber(SBR) 43 100 1270[130] None 35   1PC 1 WJ-100 09387515 26.99 SGD
Shipped after 2018-02-26
Swivel 140x140 20 112x112 505-7230 250 11.5 unichro plating - 45 1-1991 Rubber (SBR) 56 200 2450[250] None 58   1PC 1 WJ-200 09387551 60.99 SGD
Shipped after 2018-02-26
Swivel 175x175 25 140x140 353-5541 374 14 unichro plating - 50 1-1991 Rubber (SBR) 109 300 3430[350] None 71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WJ-300 09387576 119.99 SGD
Shipped after 2018-02-27
Swivel 140x140 20 112x112 - 240 11.5 unichro plating - 45 - Rubber (SBR) 56 180 2250[230] None 58 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WJ-180 09387542 61.99 SGD
Shipped after 2018-03-08
Swivel 160x160 25 125x125 137-2912 305 14 unichro plating - 50 1-1991 Rubber (SBR) 90 250 3230[330] None 71 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WJ-250 09387567 109.99 SGD
Shipped after 2018-02-26
- - - - - - - - - 45 - - 56 - - - -   1PC 1 WJ-150 09387533 42.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange dolly casters
5
From Japan
On 2018-02-11 19:27:14
It is a very smooth movement with the feeling I used and the sound is quiet. I would like to use this from next time as well.
This review is about item#9387506.
Production of dolly
5
From Japan
On 2015-04-05 15:47:25
It is used at the same time as a used item a few years ago, but its shape has not changed, it was good.
This review is about item#09387524.

Related Products