Buy more than* S$200* and get FREE SHIPPING

Fixed Casters, Rubber, B

4.00 (2)
Specification
For middle weight loading
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Finishing (Metal Compatibletings) Wheel Width (mm) Eccentricity E (mm) Material (Wheel) Wheel Diameter (phi mm) 2014 TRUSCO Published Page Brake Wheel Mounting Width (mm) Model Allowable Load (N[kgf]) Shaft Diameter (phi mm) Plate Dimensions F1xF2 (mm) TRUSCO Part Number Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Finishing (Metal Compatibletings) Wheel Width (mm) Eccentricity E (mm) Material (Wheel) Wheel Diameter (phi mm) 2014 TRUSCO Published Page Brake Wheel Mounting Width (mm) Model Allowable Load (N[kgf]) Shaft Diameter (phi mm) Plate Dimensions F1xF2 (mm) TRUSCO Part Number Attachment Pitch (mm) (P1xP2) Attachment Height H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.5 unichro plating 45 - Rubber (SBR) 180 - None 56 Fixed cars 2250[230] 20 151x100 - 112x63 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WK-180 09387682 48.99 SGD
Shipped after 2018-05-30
9.5 unichro plating 32 - Rubber (SBR) 75 1-1991 None 36 Fixed cars 780[80] 10 91x68 137-2963 63x40 103   1PC 1 WK-75 09387646 11.99 SGD
Shipped after 2018-05-28
11.5 unichro plating 45 - Rubber (SBR) 200 1-1991 None 56 Fixed cars 2450[250] 20 151x100 505-7272 112x63 250   1PC 1 WK-200 09387691 51.99 SGD
Shipped after 2018-05-28
14 unichro plating 50 - Rubber (SBR) 300 1-1991 None 109 Fixed cars 3430[350] 25 220x150 353-5550 160x90 374 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 WK-300 09387716 109.99 SGD
Shipped after 2018-05-29
11.5 unichro plating 42 - Rubber (SBR) 130 1-1991 None 53 Fixed cars 1760[180] 20 137x93 137-2980 100x56 177   1PC 1 WK-130 09387664 35.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - -   1PC 1 WK-150 09387673 39.99 SGD
Shipped after 2018-05-28
11 Uni-chrome plated 35 - Rubber(SBR) 100 1-1991 None 43 Fixedcars 1270[130] 12 115x79 505-7256 80x45 144   1PC 1 WK-100 09387655 17.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For dolly
3
From Japan
On 2016-09-29 16:30:25
Castors are surprisingly priced. There are quite a lot of damage, so I often use it. Even further price is down and I am still happy.
This review is about item#9387673.
Wheel of dolly
5
From Japan
On 2008-06-10 18:40:54
I was not looking for anything, the trolley manufacturer also went bankrupt and was at a loss at the mercy (the truck body was higher than that) The scrapping schedule could be restored as it was. Other trucks are indebted to us. I like MONOTRO that can cherish things more. I am staring at the catalog frequently now.
This review is about item#09387691.

Related Products