Buy more than* S$200* and get FREE SHIPPING

Swivel Caster Urethane Wheels, B

5.00 (1)
Purpose
Various types of truck transport General industrial equipment
...see all>
Product Options
ADD TO CART
Material (Wheel) Wheel Mounting Width (mm) Wheel Diameter (phi mm) Allowable Load (daN) Brake Allowable Load (N[kgf]) Model Wheel Diameter D (phi mm) Mounting Pitch (mm) Shape Mounting Pitch x XY (mm) Mounting Seat (mm) Shaft Diameter (phi mm) Allowable Load (kgf) Mounting Hole (mm) TRUSCO Part Number Mounting Hole Diameter P(mm) Eccentricity (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Mounting Seat A x B (mm) Rim Width (mm) Wheel Width (mm) Mounting Height (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Wheel Mounting Width (mm) Wheel Diameter (phi mm) Allowable Load (daN) Brake Allowable Load (N[kgf]) Model Wheel Diameter D (phi mm) Mounting Pitch (mm) Shape Mounting Pitch x XY (mm) Mounting Seat (mm) Shaft Diameter (phi mm) Allowable Load (kgf) Mounting Hole (mm) TRUSCO Part Number Mounting Hole Diameter P(mm) Eccentricity (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Mounting Seat A x B (mm) Rim Width (mm) Wheel Width (mm) Mounting Height (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 300 - - 140x140 - - 550 - 356-1542 14.0 - 374 - 175x175 - 50 - 1-2021 1PC 1 UWJ-300 37155885 239.99 SGD
Shipped after 2018-01-23
Urethane (UR) 36 75 117 Without 1170[120] Universal car - 63 x 63 Universal car - 82x82 10 - 9.5 137-2882 - 22 - Unichrome plating - 32 - 103 - 1PC 1 UWJ-75 09387761 23.99 SGD
Shipped after 2018-01-22
Urethane (UR) 43 100 176 Not available 1760[180] Universal car - 71x71 Universal car - 95x95 12 - 11 505-7221 - 35 - Unichrome plating - 35 - 144 - 1PC 1 UWJ-100 09387777 34.99 SGD
Shipped after 2018-01-22
Urethane (UR) 53 130 245 Without 2450[250] Universal car - 80 x 80 Universal car - 108 x 108 20 - 11.5 137-2904 - 40 - Unichrome plating - 42 - 177 - 1PC 1 UWJ-130 09387786 56.99 SGD
Shipped after 2018-01-22
Urethane (UR) 56 150 294 Without 2940[300] Universal car - 90 x 90 Universal car - 120x120 20 - 11.5 504-9326 - 45 - Unichrome plating - 45 - 198 - 1PC 1 UWJ-150 09387795 65.99 SGD
Shipped after 2018-01-22
Urethane (UR) 56 200 392 Not available 3920[400] Universal car - 112x112 Universal car - 140x140 20 - 11.5 505-7248 - 58 - Unichrome plating - 45 - 250 - 1PC 1 UWJ-200 09387804 98.99 SGD
Shipped after 2018-01-22
Urethane (UR) 90 250 490 Without 4900[500] Universal car - 125x125 Universal car - 160 x 160 25 - 14 137-2921 - 71 - Unichrome plating - 45 - 305 1-2021 1PC 1 UWJ-250 09387813 169.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for temporary parts stand
5
From Japan
On 2016-07-08 16:16:07
Rolling smoothly The price was cheap and better than iron cars.
This review is about item#09387795.

Related Products