Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Caster Urethane Wheels, B) With Stopper

5.00 (2)
Purpose
Various types of truck transport General industrial equipment
Material (Wheel)
Urethane (UR)
Specification
For middle weight loading
...see all>
Product Options
ADD TO CART
Allowable Load (daN) Model Allowable Load (N[kgf]) Shape Mounting Pitch (mm) Shaft Diameter (phi mm) Mounting Seat (mm) TRUSCO Part Number Mounting Hole (mm) Eccentricity (mm) Finishing (Metal Compatibletings) Rim Width (mm) Mounting Height (mm) 2014 TRUSCO Published Page Wheel Diameter (phi mm) Wheel Mounting Width (mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (daN) Model Allowable Load (N[kgf]) Shape Mounting Pitch (mm) Shaft Diameter (phi mm) Mounting Seat (mm) TRUSCO Part Number Mounting Hole (mm) Eccentricity (mm) Finishing (Metal Compatibletings) Rim Width (mm) Mounting Height (mm) 2014 TRUSCO Published Page Wheel Diameter (phi mm) Wheel Mounting Width (mm) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
490 Swivel 4900[500] - 125x125 25 160x160 137-3102 - 71 unichro plating 45 305 1-2021 250 90 Attached (right) 1PC 1 UWJB-250 09387874 179.99 SGD
In stock
117 Universal car 1170[120] Universal car S 63x63 10 82x82 137-3064 9.5 22 Unichrome plating 32 103 - 75 36 Included (right side) 1PC 1 UWJB-75 09387822 29.99 SGD
In stock
176 Universal car 1760[180] Universal wheel S 71 x 71 12 95 x 95 505-7183 11 35 Unichrome plating 35 144 - 100 43 Included (right side) 1PC 1 UWJB-100 09387831 42.99 SGD
In stock
245 Universal car 2450[250] Universal car S 80x80 20 108x108 137-3081 11.5 40 Unichrome plating 42 177 - 130 53 Included (right side) 1PC 1 UWJB-130 09387847 65.99 SGD
In stock
294 Universal car 2940[300] Universal car S 90x90 20 120x120 504-9342 11.5 45 Unichrome plating 45 198 - 150 56 Included (right side) 1PC 1 UWJB-150 09387856 79.99 SGD
In stock
392 Universal car 3920[400] Universal car S 112x112 20 140x140 505-7205 11.5 58 Unichrome plating 45 250 - 200 56 Included (right side) 1PC 1 UWJB-200 09387865 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dedicated car which puts money in currency exchange business
5
From Japan
On 2017-09-17 15:07:42
There is no sound during running with smooth running, I am very satisfied.
This review is about item#9387822.
Gland Production Processing
5
From Japan
On 2016-06-07 17:41:58
With a stopper, it was urethane so it was easy to use and it was popular.
This review is about item#09387831.

Related Products