Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Swivel Nylon Caster

Purpose
For a precision instrument of long-term fixing type. For transport of heavy load low speed.
Wheel Mounting Width (mm)
36
Eccentricity
18
Allowable Load (N[kgf])
2940[300]
Mounting Pitch (mm)
55x55-65x65
Mounting Seat (mm)
82x82
Mounting Hole (mm)
9.5x16.5
Finishing (Metal Compatibletings)
Uniqlo plating
Rim Width (mm)
32.5
Mounting Height (mm)
78
Material (Wheel)
Nylon 6+ special playback nylon
Wheel Diameter (phi mm)
50
Weight (kg)
0.62
Brake
None
Model
Freely cars
Shaft Diameter (phi mm)
8
Specification
For low floor heavy load.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HJ-50 U-YN 09387944 27.77 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products