Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Manual Chain Hoist

Dimensions C (Minimum Distance Between Hooks)(mm)
370
Load Chain Wire Diameter (mm) x Number of Falls
6.3x1
Operating Load (kg)
1500
Average Winding Manual Power (N)
353
Hand Chain Standard Length (double fold) (m)
2.5
Dimensions g (mm)
29
Shortest Distance between Hooks (mm)
370 (size C)
Standard Pumping Capability (m)
2.5
Dimensions b (mm)
173
Dimension d (mm)
2.5
Load Rating (t)
1
Weight (kg)
12
TRUSCO Part Number
242-0589
Caution
As load chain is hardened, can not be topped up.
Description
Special aluminum alloy body of the novel design.bearing portion of the body inside using a ball bearing all. assembly and disassembly of maintenance at the time very simple. durability is excellent load chain of the world's highest level (breaking stress 1000N/mm 2 or more). Please use the form to the TF trolleys handy block.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CF010 09357914 -
Discontinued
[x]
ADD TO CART

Related Products