Buy more than* S$200* and get FREE SHIPPING

Scotch Strong Double Sided Tape for Uneven Surfaces

4.00 (1)
Purpose
For uneven surfaces (for indoor and outdoor) Adhesion of small accessories on the uneven surfaces
Adhesive Power (N/10mm)
26
Tape Thickness (mm)
1.2
Tape Length (m)
1.5
Operating Temperature Range (deg C)
-20 - 90
Color
Gray
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic system Acrylics high soft form 12 28 1Roll 1 KH-12 09360391 5.99 SGD
In stock
Acrylic type Acrylics high soft foam 19 40 1Roll 1 KH-19 09360407 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
HID Igniter Paste on Motorcycle Frame
4
From Japan
On 2014-12-18 21:36:22
Adhesion good, because my engine is containing engine oil in my motorcycle, I want a little heat resistance temperature (about 150 ℃) if possible.
This review is about item#09360391.

Related Products