Buy more than* S$200* and get FREE SHIPPING

Scotch Powerful Both Sides Tape For External Wall Surface

Purpose
For external wall surface (for outside) In external wall lightweight nameplate and for fixing of nameplate
Adhesive Power (N/10mm)
16
Adhesive
Acrylic type
Tape Thickness (mm)
1.0
Tape Length (m)
1.5
Base Material
Acrylic foam (non-woven fabric reinforced)
Tape Width (mm)
10
Operating Temperature Range (deg C)
-20 - 60
Weight (g)
32
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 KB-10 09360416 6.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products