Buy more than* S$200* and get FREE SHIPPING

Iron Welding Hinges

4.33 (6)
Finishing
Fabric
Application
Steel door etc.
...see all
Product Options
ADD TO CART
Name Plate Thickness (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Plate Thickness (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
127 4.5 19 62 4.5 9.5 9.3 127 (BLADES, SHAFT) SPHC-P 1Sheet 1 K-32-127 09358185 10.26 SGD
In stock
153 5.0 22 71 5 12 12 153 (shuttlecock , shaft) SPHC-P 1Sheet 1 K-32-153 09358194 13.29 SGD
In stock
51 2.5 10.2 24 2.5 5.2 5.2 51 (blade , shaft) SPHC-P 1Sheet 1 K-32-51 09358237 2.13 SGD
In stock
64 3.0 12.2 31.5 3 6.2 6.2 64 (BLADES, SHAFT) SPHC-P 1Sheet 1 K-32-64 09358246 2.99 SGD
In stock
76 3.5 14 36 3.5 7 7 76 (BLADES, SHAFT) SPHC-P 1Sheet 1 K-32-76 09358255 3.53 SGD
In stock
89 3.8 15.1 42.5 3.8 7.5 7.5 89 (blade , shaft) SPHC-P 1Sheet 1 K-32-89 09358264 4.94 SGD
Shipped after 2017-02-01
102 4.0 16 50 4 8 8 102 (blade , shaft) SPHC-P 1Sheet 1 K-32-102 09358273 5.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Bucket of snowplow
5
From Japan
On 2015-03-09 09:09:55
Strength is no perfect. Immediately rust caused by water droplets. Correspond by acrylic spray. Glue of paint is good.
This review is about item#09358185.
With replacement work of the door of the back gate
5
From Japan
On 2014-06-18 13:33:07
We bought for Tsukegae to the door of the back gate. In addition, unused, but was saved by the ship on the same day.
This review is about item#09358194.
Door door
5
From Japan
On 2013-06-13 13:14:29
I have used for the door door welding. Strength also is a commodity that was also satisfied with the price.
This review is about item#09358255.
Installation of double doors provided in the steel frame house
5
From Japan
On 2013-02-28 20:23:26
Very easy there was processing the scene. For example, drilling, there is a welding process, but I think that I can without difficulty clear also uneasy. There is also a strength problem, but because the direction of the facilities of the north-facing is in use in my case, subject to the north wind shutter after unsuitable to sperm. Also it requires a large strength and 1.5m × 3.0m further door size, but we are satisfied with this purchase items that point.
This review is about item#09358273.
For the opening and closing of the door
5
From Japan
On 2012-10-18 12:46:16
It was a strong feeling in the firm make.
This review is about item#09358255.
Used in opening and closing part of the housing temporary for the hardware.
1
From Japan
On 2012-07-26 07:48:06
Hinge of play is slightly larger than the other products. (There are individual differences) I ordered in a 100-piece mouth, but there is a problem with the packing method. It is one by one bag packaged, and further 10 and also bag packaging, further 50 in addition state of being bag packaging. Because the welding hinge opening work prior to the welding in the field will took much time very much. In addition ... the quantity was not enough one. Mistaking the quantity in the mail order may seem fatal. Please at least improvement in the packing method that can see the number immediately. Except for the packing state ★ + 2.
This review is about item#09358237.

Related Products