Iron Weight Hinge
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Material (vane)
- SPHC-P
- Finishing
- Cloth
- Dimensions C (mm)
- 29
- Dimensions B (mm)
- 82
- Material (Shaft)
- SS400
- Dimensions E (mm)
- 6
- Dimension D (phi mm)
- 15
- Dimension F (mm)
- 17
- Withstand Load (kg)
- 160 to 170
- Dimensions A (mm)
- 205
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Used as a truck part
From Japan
On 2018-01-29 16:08:29
It is helpful to arrange the welding hinge made of iron. It was perfect for size as well.
Related Products