Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Square Corner Plain Bearing Mortise Hinge

5.00 (1)
Purpose
Fittings etc.
Material
(Feather-axis) SUS304
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Specification Dimensions A (mm) Screw Holes Number Dimension H (mm) Dimension G(mm) Accessories Finishing Name Plate Thickness (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Specification Dimensions A (mm) Screw Holes Number Dimension H (mm) Dimension G(mm) Accessories Finishing Name Plate Thickness (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89 27 10 10.5 - 102 8 18.5 9.5 (3.5x25) x8 trees screws Hairline 2.0x102x89 2 6 1Box(2Sheet) 1 ST-10 HL 09358413 22.62 SGD
Shipped after 2017-07-24
102 27.1 11 10.35 - 102 8 19 10 (3.5x25) x8 this wood screw Hairline 2.0x102x102 2 7 1Box(2Sheet) 1 ST-9 HL 40981044 14.31 SGD
Shipped after 2017-07-24
128 25.25 13 13 - 127 - 21.5 10.5 (4.1x25) x10 trees screws Gold 2.5x127x127 2.5 8 1Box(2Sheet) 1 ST-5 Kinshoku 09358501 72.55 SGD
Shipped after 2017-07-28
102 27.1 11 10.35 - 102 8 19 10 (3.5x25) x8 trees screws Gold 2.0x102x102 2.0 7 1Box(2Sheet) 1 ST-9 Kinshoku 09358492 37.12 SGD
Shipped after 2017-07-28
128 26.5 14 10.5 Right angle type 127 - 24 10.5 (4.5x25) x10 This wood screws Hairline 3.0x127x127 3.0 8 1Box(2Sheet) 1 ST-3 HL 09358465 60.33 SGD
Shipped after 2017-07-28
102 27.1 11 10.35 - 102 8 19 10 (3.5x25) x8 this wood screws Amber 2.0x102x102 2.0 7 1Box(2Sheet) 1 ST-9 Amber 40981053 25.53 SGD
Shipped after 2017-07-28
103 26.5 14 10.5 Right angle type 127 10 24 10.5 (4.5x25) x10 This wood screws Hairline 3.0x127x102 3 8 1Box(2Sheet) 1 ST-4 HL 09358456 57.04 SGD
Shipped after 2017-07-28
128 25.25 13 13 - 127 - 21.5 10.5 (4.1x25) x10 trees screws Hairline 2.5x127x127 2.5 8 1Box(2Sheet) 1 ST-5 HL 09358447 43.99 SGD
Shipped after 2017-07-24
76 27 11 10.5 - 102 8 18.5 9.5 (3.5x25) x8 this wood screws Hairline 2.0x102x76 2 7 1Box(2Sheet) 1 ST-11 HL 40981035 14.20 SGD
Shipped after 2017-07-24
89 35.5 10 9 - 89 6 17 9 (3.5x25) x6 trees screws Hairline 2.0x89x89 2.0 6 1Box(2Sheet) 1 ST-12 HL 09358474 19.60 SGD
Shipped after 2017-07-24
76 27 10 11 - 76 6 19 10 (3.5x25) x6 trees screws Hairline 2.0x76x76 2.0 6 1Box(2Sheet) 1 ST-13 HL 09358483 21.15 SGD
Shipped after 2017-07-28
128 25.25 13 13 - 127 - 21.5 10.5 (4.1x25) x10 This wood screws Amber 2.5x127x127 2.5 8 1Box(2Sheet) 1 ST-5 Amber 09358754 59.63 SGD
Shipped after 2017-07-28
102 27 12 10.5 Right angle type 102 8 19 10 (3.5x25) x8 this wood screws Hairline 2.5x102x102 2.5 7 1Box(2Sheet) 1 ST-7 HL 09358422 30.10 SGD
Shipped after 2017-07-24
102 25.25 13 13 - 127 - 21.5 10.5 (4.1x25) x10 trees screws Hairline 2.5x127x102 2.5 8 1Box(2Sheet) 1 ST-6 HL 09358431 43.20 SGD
Shipped after 2017-07-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door repair parts on hand doors
5
From Japan
On 2017-06-21 21:35:19
I used it for replacing the hinges of the Nipple door knock-out door 30 years ago. The old one is a special structure and moves really smoothly but the gap becomes bigger and the door got down and replaced. I was worried because it is an ordinary structure, but it does not matter with light operation. Perhaps I think that durability will be reduced, but this is the only one. The dimensions are exactly the same and it was easy to replace.
This review is about item#9358413.

Related Products