Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Square Corner Ball Bearing Mortise Hinge

1.00 (1)
Purpose
Fittings etc.
Dimension F (mm)
10.5
...see all>
Product Options
ADD TO CART
Plate Thickness (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Screw Holes Number Material Dimension G(mm) Accessories Finishing Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Thickness (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Screw Holes Number Material Dimension G(mm) Accessories Finishing Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 7 102 27 12 102 19 8 - 10 Wood screws (4.5x25) Mirror surface 2.5x102x102 1Box(2Sheet) 1 STB-7 mirror 09358553 64.99 SGD
Shipped after 2018-01-24
3.0 8 103 26.5 14 127 24 - - 10.5 Wood screws (4.5x25) Mirror surface 3.0x127x102 1Box(2Sheet) 1 STB-4 mirror 09358562 99.99 SGD
Shipped after 2018-01-24
3.0 8 128 26.5 14 127 24 - - 10.5 Wood screws (3.8x25) Mirror surface 3.0x127x127 1Box(2Sheet) 1 STB-3 mirror 09358571 109.99 SGD
Shipped after 2018-01-24
3.0 8 128 26.5 14 127 24 - - 10.5 Wood screws (3.8x25) Hairline 3.0x127x127 1Box(2Sheet) 1 STB-3 HL 09358544 73.99 SGD
Shipped after 2018-01-24
3.0 8 103 26.5 14 127 24 - - 10.5 Wood screws (4.5x25) Hairline 3.0x127x102 1Box(2Sheet) 1 STB-4 HL 09358535 69.99 SGD
Shipped after 2018-01-24
2.5 7 90 27 12 102 17 8 (Feather-axis) SUS304 9 Wood screws (3.8x25) Hairline 2.5x102x89 1Box(2Sheet) 1 STB-8 HL 09358517 30.99 SGD
In stock
2.5 7 102 27 12 102 19 8 - 10 Wood screws (4.5x25) Hairline 2.5x102x102 1Box(2Sheet) 1 STB-7 HL 09358526 43.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Repair of self-locking door
1
From Japan
On 2017-06-21 21:26:06
Terrible. When this hinge is taken in hand, it is a defective product which does not open even with full strength with a gouged feel. The bearing part is narrow. Since the axis has come out, it looks rough and looks like a homemade miscellaneous process. Grinding and spreading the space into which the bearings enter little by little with a hand-held grinding stone for kitchen brushing 5 hours. I managed to be able to rotate somehow, but I could not grind perpendicularly to the shaft, but I am astonished. This will not have a long time. There are protrusions for caulking on the shaft, is that what you mean by caulking?
This review is about item#9358517.

Related Products