Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hinge with Nylon Ring

3.80 (5)
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Purpose Dimensions A (mm) Screw Holes Number Dimension H (mm) Dimension G(mm) Material Finishing Accessories Name Plate Thickness (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Purpose Dimensions A (mm) Screw Holes Number Dimension H (mm) Dimension G(mm) Material Finishing Accessories Name Plate Thickness (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89 27 10 10.5 - 102 8 18.5 9.5 (Feather-axis) SUS304 Hairline (3.5x25) x8 trees screws 2.0x102x89 2 6 1Box(2Sheet) 1 STR-10 HL 09358587 21.05 SGD
In stock
89 35.5 10 9 Fittings etc. 89 6 17 9 (Feather-axis) SUS304 Gold (3.5x25) x6 this wood screws 2.0x89x89 2.0 6 1Box(2Sheet) 1 STR-12 Kinshoku 09358675 48.55 SGD
Shipped after 2017-02-27
128 25.25 13 13 Fittings etc. 127 - 21.5 10.5 (Feather-axis) SUS304 Hairline (4.1x25) x10 This wood screws 2.5x127x127 2.5 8 1Box(2Sheet) 1 STR-5 HL 09358641 42.70 SGD
Shipped after 2017-02-27
102 25.25 13 13 Fittings etc. 127 - 21.5 10.5 (Feather-axis) SUS304 Amber (4.1x25) x10 This wood screws 2.5x127x102 2.5 8 1Box(2Sheet) 1 STR-6 Amber 09358736 57.14 SGD
Shipped after 2017-02-27
89 27 10 10.5 Fittings etc. 102 8 18.5 9.5 (Feather-axis) SUS304 Gold (3.5x25) x8 this wood screws 2.0x102x89 2.0 6 1Box(2Sheet) 1 STR-10 Gold 09358684 48.93 SGD
Shipped after 2017-02-27
128 25.25 13 13 Fittings etc. 127 - 21.5 10.5 (Feather-axis) SUS304 Amber (4.1x25) x10 This wood screws 2.5x127x127 2.5 8 1Box(2Sheet) 1 STR-5 Amber 09358745 52.12 SGD
Shipped after 2017-02-27
128 25.25 13 13 Fittings etc. 127 - 21.5 10.5 (Feather-axis) SUS304 Gold (4.1x25) x10 This wood screws 2.5x127x127 2.5 8 1Box(2Sheet) 1 STR-5 Kinshoku 09358702 69.50 SGD
Shipped after 2017-02-27
102 27.1 11 10.35 Fittings etc. 102 8 19 9.5 (Feather-axis) SUS304 Gold (3.5x25) x8 this wood screws 2.0x102x102 2.0 7 1Box(2Sheet) 1 STR-9 Kinshoku 40981087 29.75 SGD
Shipped after 2017-02-27
76 27 11 10.5 Fittings etc. 102 8 18.5 9.5 (Feather-axis) SUS304 Gold (3.5x25) x8 this wood screws 2.0x102x76 2.0 7 1Box(2Sheet) 1 STR-11 Kinshoku 09358666 36.11 SGD
Shipped after 2017-02-27
102 27.1 11 10.35 Fittings etc. 102 8 19 9.5 (Feather-axis) SUS304 Amber (3.5x25) x8 this wood screws 2.0x102x102 2.0 7 1Box(2Sheet) 1 STR-9 Amber 40981071 25.53 SGD
Shipped after 2017-02-27
76 27 11 10.5 Fittings etc. 102 8 18.5 10 (Feather-axis) SUS304 Amber (3.5x25) x8 this wood screws 2.0x102x76 2.0 7 1Box(2Sheet) 1 STR-11 Amber 40981062 33.53 SGD
Shipped after 2017-02-27
89 35.5 10 9 Fittings etc. 89 6 17 9 (Feather-axis) SUS304 Amber (3.5x25) x6 this wood screws 2.0x89x89 2.0 6 1Box(2Sheet) 1 STR-12 Amber 09358711 29.15 SGD
Shipped after 2017-02-27
76 27 10 11 Fittings etc. 76 6 19 10 (Feather-axis) SUS304 Hairline (3.5x25) x6 trees screws 2.0x76x76 2.0 6 1Box(2Sheet) 1 STR-13 HL 09358596 20.50 SGD
Shipped after 2017-02-27
102 25.25 13 13 Fittings etc. 127 - 21.5 10.5 (Feather-axis) SUS304 Hairline (4.1x25) x10 trees screws 2.5x127x102 2.5 8 1Box(2Sheet) 1 STR-6 HL 09358632 44.49 SGD
Shipped after 2017-02-27
102 27 12 10.5 Fittings etc. 102 8 19 10 (Feather-axis) SUS304 Hairline (3.8x25) x8 trees screws 2.5x102x102 2.5 7 1Box(2Sheet) 1 STR-7 HL 09358657 30.10 SGD
In stock
89 35.5 10 9 Fittings etc. 89 6 17 9 (Feather-axis) SUS304 Hairline (3.5x25) x6 trees screws 2.0x89x89 2.0 6 1Box(2Sheet) 1 STR-12 HL 09358614 20.89 SGD
Shipped after 2017-02-27
89 27 10 10.5 Fittings etc. 102 8 18.5 9.5 (Feather-axis) SUS304 Amber (3.5x25) x8 this wood screws 2.0x102x89 2.0 6 1Box(2Sheet) 1 STR-10 Amber 09358727 36.11 SGD
Shipped after 2017-02-27
102 25.25 13 13 Fittings etc. 127 - 21.5 10.5 (Feather-axis) SUS304 Gold (4.1x25) x10 This wood screws 2.5x127x102 2.5 8 1Box(2Sheet) 1 STR-6 Kinshoku 09358693 78.19 SGD
Shipped after 2017-02-27
76 27 11 10.5 Fittings etc. 102 8 18.5 9.5 (Blades , shaft) SUS304 Trim line Wood screw (3.5x25) x8 pcs 2.0x102x76 2.0 7 1Box(2Sheet) 1 STR-11 HL 09358605 18.22 SGD
In stock
102 27.1 11 10.35 Fittings etc. 102 8 19 10 (Blades , shaft) SUS304 Trim line Wood screw (3.5x25) x8 pcs 2.0x102x102 2.0 7 1Box(2Sheet) 1 STR-9 HL 09358623 22.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Exchange of hinge of the door
3
From Japan
On 2017-01-22 18:23:09
Wood screws had been eight set, existing since the sash doors We used the screw.
This review is about item#9358605.
Repair of aluminum gate
2
From Japan
On 2016-10-20 10:14:18
Also use devotes back plate wanted a 5 hole or symmetrical hole.
This review is about item#40981071.
To hinge replacement of entrance door
5
From Japan
On 2016-05-02 07:54:54
It was purchased for replacement of outdated hinge. Size also was able to exchange simple and the same.
This review is about item#09358587.
Hanging of the door
5
From Japan
On 2014-09-16 13:26:22
It was allowed to be used for hanging the door. Strength, prices also have been satisfied.
This review is about item#09358587.
Kitobira bracket
4
From Japan
On 2012-05-21 09:30:44
It was a good commodity.
This review is about item#09358587.

Related Products