Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Iron Flag Hinges, No Hole

4.00 (2)
Material (vane)
SPHC-P
Dimensions C (mm)
3
Material (Shaft)
SS400
Dimension F (mm)
12
Application
Steel door etc.
...see all>
Product Options
ADD TO CART
Dimension G(mm) Finishing Name Plate Thickness (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Finishing Name Plate Thickness (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 Cloth 127L 4.5 62 4.5 52 127 Left 1Box(2Sheet) 1 k-30-127 L 09358815 17.99 SGD
In stock
22 Cloth 127R 4.5 62 4.5 52 127 Right 1Box(2Sheet) 1 k-30-127 R 09358806 17.99 SGD
In stock
18 Fabric 76R 3.0 36 3 54 75 Right 1Box(2Sheet) 1 K-30-76 R 09358763 12.99 SGD
In stock
18 Fabric 76L 3.0 36 3 54 75 Left 1Box(2Sheet) 1 K-30-76 L 09358772 12.99 SGD
In stock
20 Fabric 102R 4.0 49.5 4 54 102 Right 1Box(2Sheet) 1 K-30-102 R 09358781 13.99 SGD
In stock
20 Fabric 102L 4.0 49.5 4 54 102 Left 1Box(2Sheet) 1 K-30-102 L 09358797 13.99 SGD
In stock
22 Fabric 153R 4.5 73 4.5 52 149 Right 1Box(2Sheet) 1 K-30-153 R 09358824 19.99 SGD
In stock
22 Fabric 153L 4.5 73 4.5 52 149 Left 1Box(2Sheet) 1 K-30-153 L 09358833 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of formwork
5
From Japan
On 2016-02-02 17:45:08
Easy to weld because it is a thick plate
This review is about item#09358833.
Door gate making
3
From Japan
On 2014-10-14 11:10:51
I installed it on the gate gate, but the installation was completed with balanced without play. I would like you to make even bigger ones in the future.
This review is about item#09358833.

Related Products