Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Hinge-Flag Style, Without Holes

5.00 (3)
Material (vane)
SUS304
Dimension F (mm)
12
Application
Steel door etc.
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Specification Dimension G(mm) Finishing Name Plate Thickness (mm) Dimensions C (mm) Dimensions B (mm) Material (Shaft) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Specification Dimension G(mm) Finishing Name Plate Thickness (mm) Dimensions C (mm) Dimensions B (mm) Material (Shaft) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 55 100 Left 20 (Feather) HL (axis) Fabric 4x102L 4 3 48.5 SUS304 1Sheet 1 K-41A-102L 09359034 19.99 SGD
Shipped after 2018-06-25
4 55 100 Right 20 (Feather) HL (axis) Fabric 4x102R 4 3 48.5 SUS304 1Sheet 1 K-41A-102R 09359025 19.99 SGD
Shipped after 2018-06-25
3 50 102 Right 18 (Feather) HL (axis) Uni-chrome plated 3x102R 3 1 50.5 SS400 1Sheet 1 K-40-102 R 09358867 13.99 SGD
Shipped after 2018-06-25
3 56 148 Left 18 (Feather) HL (axis) Uni-chrome plated 3x153L 3 3 72.5 SS400 1Sheet 1 K-40-153 L 09358912 24.99 SGD
Shipped after 2018-06-29
3 56 148 Right 18 (Feather) HL (axis) Uni-chrome plated 3x153R 3 3 72.5 SS400 1Sheet 1 K-40-153 R 09358903 24.99 SGD
Shipped after 2018-06-29
4 55 127 Right 20 (Feather) HL (axis) Uni-chrome plated 4x127R 4 3 62 SS400 1Sheet 1 K-41-127R 09358946 21.99 SGD
Shipped after 2018-06-29
3 50 102 Left 18 (Feather) HL (axis) Uni-chrome plated 3x102L 3 1 50.5 SS400 1Sheet 1 K-40-102 L 09358876 13.99 SGD
Shipped after 2018-06-25
3 51 78 Left 18 (Feather) HL (axis) Uni-chrome plated 3x76L 3 1 38.5 SS400 1Sheet 1 K-40-76 L 09358851 12.99 SGD
Shipped after 2018-06-29
3 51 78 Right 18 (Feather) HL (axis) Uni-chrome plated 3x76R 3 1 38.5 SS400 1Sheet 1 K-40-76 R 09358842 12.99 SGD
Shipped after 2018-06-25
4 55 148 Left 20 (Feather) HL (axis) Uni-chrome plated 4x153L 4 3 72.5 SS400 1Sheet 1 K-41-153L 09358973 27.99 SGD
Shipped after 2018-06-29
4 55 148 Right 20 (Feather) HL (axis) Uni-chrome plated 4x153R 4 3 72.5 SS400 1Sheet 1 K-41-153R 09358964 27.99 SGD
Shipped after 2018-06-29
3 56 127 Left 18 (Feather) HL (axis) Uni-chrome plated 3x127L 3 3 62 SS400 1Sheet 1 K-40-127 L 09358894 15.99 SGD
Shipped after 2018-06-25
3 56 127 Right 18 (Feather) HL (axis) Uni-chrome plated 3x127R 3 3 62 SS400 1Sheet 1 K-40-127 R 09358885 15.99 SGD
Shipped after 2018-06-25
4 55 127 Left 20 (Blade) HL (Shaft) unichrome plating 4x127L 4 3 62 SS400 1Sheet 1 K-41-127L 09358955 18.99 SGD
Shipped after 2018-06-29
4 55 127 Right 20 ( Blade) HL (Shaft) fabric 4x127R 4 3 62 SUS304 1Sheet 1 K-41A-127R 09359043 20.99 SGD
Shipped after 2018-06-25
4 55 127 Left 20 ( Blade) HL (Shaft) fabric 4x127L 4 3 62 SUS304 1Sheet 1 K-41A-127L 09359052 21.99 SGD
Shipped after 2018-06-25
4 55 148 Right 20 ( Blade) HL (Shaft) fabric 4x153R 4 3 72.5 SUS304 1Sheet 1 K-41A-153R 09359061 27.99 SGD
Shipped after 2018-06-25
4 55 148 Left 20 ( Blade) HL (Shaft) fabric 4x153L 4 3 72.5 SUS304 1Sheet 1 K-41A-153L 09359077 27.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a hinged door
5
From Japan
On 2017-08-21 09:25:32
Until now I've been making it by my company but purchasing it is cheaper so I tried using it
This review is about item#9359077.
For external door
5
From Japan
On 2015-06-29 16:57:20
Because it is stain, it is safe for rust. Weld mounting can also be done comfortably.
This review is about item#09359052.
Car body
5
From Japan
On 2013-03-24 14:16:07
I am writing a personal computer now, it is my daughter. I want to hear my father's impressions, but because of my absence, I am taking the place of my father. Perhaps as a father's impression, I think that the price of the purchased hinge will go down a little more. I actually murmured such things. Thank you very much. I hope it will be reflected ...
This review is about item#09359043.

Related Products