Buy more than* S$200* and get FREE SHIPPING

Flag Hinge With Stainless Surface

4.75 (4)
Material (vane)
SUS304
...see all>
Product Options
ADD TO CART
Type Purpose Screw Holes Number Finishing Name Material (Shaft) Specification Accessories Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Purpose Screw Holes Number Finishing Name Material (Shaft) Specification Accessories Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For right Fittings etc. - Mirror surface 3x127R SUS304 - - - 1Box(2Sheet) 1 K-33A-127 R mirror 09359402 71.99 SGD
Shipped after 2018-06-01
For left Fittings etc. - Gold 3x127L SS400 - Small screws: M5 (D8) x10 - 1Box(2Sheet) 1 K-33-127 L Kin 09359375 71.99 SGD
Shipped after 2018-06-01
For right Fittings etc. - Gold 3x127R SS400 - Small screws: M5 (D8) x10 - 1Box(2Sheet) 1 K-33-127 R Kin 09359366 71.99 SGD
Shipped after 2018-06-01
For left Fittings etc. - Amber 3x127L SS400 - Small screws: M5 (D8) x10 - 1Box(2Sheet) 1 K-33-127 L Amber 09359357 54.99 SGD
Shipped after 2018-06-01
For left Fittings etc. - Mirror surface 3x127L SUS304 - - - 1Box(2Sheet) 1 K-33A-127 L mirror 09359411 71.99 SGD
Shipped after 2018-06-01
- Fittings etc. 6 Hairline 3x76R SS400 Right - - 1Box(2Sheet) 1 K-33-76R HL 09359217 20.99 SGD
In stock
For right Fittings etc. - Amber 3x127R SS400 - Small screws: M5 (D8) x10 - 1Box(2Sheet) 1 K-33-127 R Amber 09359341 48.99 SGD
Shipped after 2018-06-01
- Fittings etc. 6 Hairline 3x76L SS400 Left - - 1Box(2Sheet) 1 K-33-76L HL 09359226 20.99 SGD
In stock
For left Fittings etc. 6 Hairline 3x76L SUS304 - - - 1Box(2Sheet) 1 K-33A-76 L HL 09359296 24.99 SGD
Shipped after 2018-06-01
- Fittings etc. 8 Hairline 3x102R SS400 Right - - 1Box(2Sheet) 1 K-33-102 R HL 09359235 22.99 SGD
Shipped after 2018-06-01
For left Fittings etc. 8 Hairline 3x102L SUS304 - - - 1Box(2Sheet) 1 K-33A-102 L HL 09359314 28.99 SGD
In stock
For right Fittings etc. 8 Hairline 3x102R SUS304 - - - 1Box(2Sheet) 1 K-33A-102 R HL 09359305 28.99 SGD
In stock
- Fittings etc. 8 Hairline 3x102L SS400 Left - - 1Box(2Sheet) 1 K-33-102 L HL 09359244 22.99 SGD
Shipped after 2018-06-01
- Fittings etc. 6 Hairline 3x76R SUS304 Right - - 1Box(2Sheet) 1 K-33A-76 R HL 09359287 24.99 SGD
Shipped after 2018-06-01
- - 10 Hairline 3x127L SS400 Left - - 1Box(2Sheet) 1 K-33-127 L HL 09359262 25.99 SGD
In stock
- - 10 Hairline 3x127R SS400 Right - - 1Box(2Sheet) 1 K-33-127 R HL 09359253 25.99 SGD
In stock
Left for - 10 Hairline 3x153L SUS304 Left - Fittings etc. 1Box(2Sheet) 1 K-33A-153 L HL 09359393 40.99 SGD
In stock
Left for - 12 Hairline 3 x 127L6-holed SUS304 - - Fittings etc. 1Sheet 1 K-34A-127 L 6 Tsuana 09359524 16.99 SGD
In stock
Right for - 10 Hairline 3x153R SUS304 Right - Fittings etc. 1Box(2Sheet) 1 K-33A-153 R HL 09359384 40.99 SGD
In stock
Left for - 10 Hairline 3x127L SUS304 Left - Fittings etc. 1Box(2Sheet) 1 K-33A-127 L HL 09359332 30.99 SGD
In stock
Right for - 12 Hairline 3 x 127R6-holed SUS304 Right - Fittings etc. 1Sheet 1 K-34A-127 R 6 Tsuana 09359515 16.99 SGD
In stock
Right for - 10 Hairline 3x127R SUS304 Right - Fittings etc. 1Box(2Sheet) 1 K-33A-127 R HL 09359323 30.99 SGD
In stock
For right - 12 Trim line 3 x 127 R 6 HOLE SS400 Right - Fittings etc. 1Sheet 1 K-34-127 R 6 ANA 09359497 13.99 SGD
In stock
For left - 12 Trim line 3 X 127 L 6 HOLE SS400 Left - Fittings etc. 1Sheet 1 K-34-127 L 6 ANA 09359506 14.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Replace the aluminum sash
4
From Japan
On 2018-02-22 16:08:40
Although this was the only one that fits the existing hinge, the position of the hole did not match slightly with the old type, but there is no problem as product performance at all.
This review is about item#9359506.
Karaoke Box Store Single Room Used as a door hinge
5
From Japan
On 2015-05-01 23:38:01
I think very well as an easy-to-use and inexpensive product.
This review is about item#09359427.
Used to replace defective hinge
5
From Japan
On 2014-03-12 23:43:48
It is good that you could install without having to worry too much when installing on the left and right. It is recommended that you have prompt response as stock can be installed without regard to left and right selfishness.
This review is about item#09359427.
Machine equipment maintenance work
5
From Japan
On 2013-04-17 08:29:48
It was a recommendation point that right and left (L · F) was displayed on the hinge. Even when purchasing next time it is easy to understand. I'm happy if I can purchase it a little cheaper if possible.
This review is about item#09359323.

Related Products