Buy more than* S$200* and get FREE SHIPPING

Washer

4.79 (14)
Finishing
Gloss barrel polishing
Material (Body)
SUS303
Caution
Using to fit to top and bottom, adjustment of 3 mm (KSW-100-1+KSW-100-2 combined) and 4 mm are available.
Application
Door height adjustment
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSW-100-1 32721814 8.99 SGD
In stock
1PC 1 KSW-100-2 32721823 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Because the entrance door has come down, it is for height adjustment.
5
From Japan
On 2017-09-08 07:50:24
The entrance door came down and the lower side was rubbed when opening and closing. I was looking for a spacer, but I could not find a suitable one I tried buying a washer you 2 mm. It was nice to be able to install even one person without having to remove the heavy door from the frame. It became able to open and close smoothly without rubbing.
This review is about item#32721823.
Adjustment of entrance door
5
From Japan
On 2017-07-10 16:53:28
I used 1 mm when the door got down and rubbed against the bottom frame. The door is now moving smoothly. I am inserting it while looking at the gap above 2 mm. Previously, I removed the door and put washers, but in this case I can install it just by floating it, so it can be constructed in a short time.
This review is about item#32721814.
Adjustment of door height
5
From Japan
On 2017-05-30 21:21:50
Construction time is less than 3 minutes. It was very easy to adjust.
This review is about item#32721823.
Adjustment of door opening and closing
4
From Japan
On 2016-08-15 07:59:56
I think that the price is too high though it is a good product.
This review is about item#32721814.
Used to adjust the old steel door's butterfly
5
From Japan
On 2016-05-23 15:36:33
It is easy to install it as a spacer easily without removing the alum and it is very satisfying.
This review is about item#32721823.
I used it instead of replacing the waste at the gate.
5
From Japan
On 2015-10-23 15:08:38
It is the highest without trouble. If possible, if there is a thing with a diameter of about 12 mm, it can be used for indoor doors as well.
This review is about item#32721814.
For lifting the door at home.
5
From Japan
On 2015-09-06 14:46:15
1 The door lock of the entrance door was used to adjust the receiving side and it got caught by the outside air temperature, so it was used to lift the door and lock it smoothly regardless of the outside air temperature. I paddled under the 2 door, lifted it slightly with bar, and set the washer. Silicone grease was applied to maintain lubrication. 3 I was worried because it was written that some of the reviews were written when using it, but I do not know why this shape (ears? Are processed) why they come out. I think that it is well done. 4 Anyway, I could set it very easily, I was impressed. 5 I feel that the price is a little expensive, but I think whether it will be like this considering the material, processing, demand, etc., I do not know ...
This review is about item#32721823.
Steel door adjustment
5
From Japan
On 2014-06-24 18:56:19
Ideal for adjusting old steel doors. I can build it without detaching the door, so I will go to the artificial part but the product fee is expensive.
This review is about item#32721823.
Correct distortion of door mounting bracket
5
From Japan
On 2014-05-01 17:15:22
Easy to install, effective for troubleshooting
This review is about item#32721814.
Adjustment of entrance door of condominium / public corporation
5
From Japan
On 2014-04-13 17:49:38
This is useful. You can easily adjust without removing the door. I want you to lower the price with 10 packs
This review is about item#32721814.

Related Products